Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multipurpose Cutting Chop Saw

3.00 (1)
Tip Saw Diameter (Phi mm)
185 (outside diameter) x20 (inside diameter)
Cutting Capacity (mm) Angle (90 deg case)
45x45 (iron square timber 3mm thickness) 45 (Tetsumarubo 3mm thick)
Cutting Capacity (mm) Angle (45 deg case)
46x97 (angle 3mm thick)
Revolution (min-1[r.p.m])
3500
Power Consumption (W)
1250 (maximum)
Power (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
8.7
Accessories
Tipped only (this unit included)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FURY4 35101464 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Pipe cutting work (steel pipe 9
3
From Japan
On 2013-11-25 14:11:14
The body has been firmly in the casting, the base looks poor. There is anxiety in the base of durability. It might be unavoidable for for DIY. Dedicated chip saw sharpness is good, but it is a rough cut surface or because of the small number of blades. I think I wish I had PRO youth specification as advanced machine.
This review is about item#35101464.