Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflector Bulb Lamp

2.60 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (Degree)
60
Rating Life (Hours)
1500
...see all>
Product Options
ADD TO CART
Glass Finishing Central Luminous Intensity (cd) Valve Diameter (phi mm) Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Type Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Finishing Central Luminous Intensity (cd) Valve Diameter (phi mm) Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Type Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 300 62 100 54 630 E26 Lev bulb 100 60W form   1PC 1 RF100V54WD 35101516 5.99 SGD
In stock
Clear 180 62 100 36 380 E26 Lev bulb 100 40W form   1PC 1 RF100V36WD 35101507 5.99 SGD
In stock
Clear 600 120 160 90 1200 E26 Lev bulb 125 100W type   1PC 1 RF100V90WD 35101525 7.99 SGD
In stock
- 1600 120 700 135 1650 - - 140 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF100V150WWD 35101534 -
Discontinued
[x]
Clear 2100 120 1000 180 2300 E26 Lev bulb 140 200W type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF100V200WWD 35101543 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
During maintenance work
5
From Japan
On 2017-10-31 14:47:40
I was in a hurry, but it arrived soon and I am amazing. Thank you very much.
This review is about item#35101525.
Because the sensor light in the garden has run out
5
From Japan
On 2016-01-28 17:08:09
I think that there is no problem because it is made by a major manufacturer.
This review is about item#35101525.
factory
1
From Japan
On 2015-11-12 15:23:57
From the description that it is clear that the lens is clear, from the belief that it is daylight color, from yellow bulb color it is disappointing for orange light of sunset! (Light emitting orange color) and if there is indication it did not purchase wastefully.
This review is about item#35101525.
Factory lighting
1
From Japan
On 2015-10-26 15:56:16
I am dark and disappointed with orange!
This review is about item#35101525.
For hall spot lighting
1
From Japan
On 2012-04-25 15:55:30
The explanation stated that the glass finish was clear but the thing that arrived was white. It was expensive compared to competitors' products, but because it was necessary to clear it was meaningless. I also want to change the image because the glass is clear and confusing.
This review is about item#35101516.

Related Products