Buy more than* S$200* and get FREE SHIPPING

High Beam Light Bulb, Scattered Light Shape

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
2000
Beam Angle (Degree)
30
Maximum Diameter (phi mm)
121
Connector
E26
Type
Beam Lamp
Weight (g)
308
Overall Length (mm)
135
...see all>
Product Options
ADD TO CART
Maximum Luminous Intensity (cd) Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Luminous Intensity (cd) Beam Flux (Lm) Rated Lamp Power (W) Total Luminous Flux (Lm) Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800 200 60 600 Indoor and outdoor combined use 75W-shaped diffuser *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BF110V60WD 35101473 -
Discontinued
[x]
2600 350 80 840 Indoor and outdoor combined use 100W-shaped diffuser *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BF110V80WD 35101482 -
Discontinued
[x]
3800 480 120 1300 Indoor application 150W-shaped diffuser *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BF110V120WED 35101491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Street light
5
From Japan
On 2014-03-24 21:59:35
It was quick response
This review is about item#35101473.

Related Products