Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cooling System Compatible Motor Capacity (kW) Power (V) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cooling System Compatible Motor Capacity (kW) Power (V) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fan cooling 2.2 Three-phase 200 over 240 (50 / 60Hz) 3 1PC 1 FRN2.2G1S-2J 35101586 659.99 SGD
Shipped after 2018-01-22
Self-cooling 0.4 Three-phase 200 over 240 (50 / 60Hz) 1.7 1PC 1 FRN0.4G1S-2J 35101552 379.99 SGD
Shipped after 2018-01-25
- 1.5 - 2.8 1pc 1 FRN1.5G1S-2J 35101577 549.99 SGD
Shipped after 2018-01-22
- 0.75 - 2 1pc 1 FRN0.75G1S-2J 35101561 439.99 SGD
Shipped after 2018-01-22
- 11 - 5.8 1pc 1 FRN11G1S-2J 35101622 1,589.99 SGD
Shipped after 2018-01-22
- 15 - 9.5 1pc 1 FRN15G1S-2J 35101631 1,879.99 SGD
Shipped after 2018-01-25
- 3.7 - 3 1pc 1 FRN3.7G1S-2J 35101595 749.99 SGD
Shipped after 2018-01-22
- 5.5 - 6.5 1pc 1 FRN5.5G1S-2J 35101604 1,139.99 SGD
Shipped after 2018-01-29
- 7.5 - 6.5 1pc 1 FRN7.5G1S-2J 35101613 1,279.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine
5
From Japan
On 2013-06-17 13:39:27
I think that performance will not change even if it is bought at a trading company, it was good that it was inexpensive.
This review is about item#35101613.
Control of cutting speed of cutting machine such as ceramic and glass
5
From Japan
On 2012-01-11 13:26:03
We already purchased some of them from Mr. Monotaro and used it for speed control of general purpose motor. The real speed adjustment range is wide, 1: 30 is enough. The MEGA series is easy to 1: 20 even if there is a large load fluctuation. We also used other companies, but at this price the performance seems to be the best. Monotaro is not satisfied with the price, but it is satisfactory if the delivery date becomes a little earlier, but ... I will expect "good things cheaply and quickly" in the future.
This review is about item#35101561.

Related Products