Buy more than* S$200* and get FREE SHIPPING

General Use Pressure Gauge

4.10 (10)
Purpose
For measuring air pressure, oil pressure, and other general pressure.
Pressure Range (MPa)
1
Pricision (%)
+/-2.5F.S
Connection Screws
PF3/8
Measuring Range (MPa)
0-1
Case Shape
Vertical type and no collar
Material
Steel and silver plated
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
77 (Gauge) 36 1PC 1 A 3/8 75*1MPa 35102286 -
Discontinued
[x]
100 (Gauge) 37.5 1PC 1 A 3/8 100*1MPa 35102295 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Maintenance work or the like of the machine
3
From Japan
On 2016-04-27 11:18:56
This is not that the product was only prayer, but it is still vulnerable to vibration.
This review is about item#35102295.
Air check
5
From Japan
On 2014-04-11 22:31:59
Purchase to see the air pressure of the air pipe in the plastic molding plant. Large and cheap and easy-to-read. Accuracy is also good.
This review is about item#35102286.
For water pressure adjustment
3
From Japan
On 2013-03-06 16:51:26
Certainly Monotaro characters stand out well, but not in use on the mind. The care must be taken to use in the water.
This review is about item#35102286.
For the outlet pressure of the water supply of the elevated water tank tank fall
3
From Japan
On 2012-12-25 04:54:15
Since the pressure gauge was attached from the original was broken replacement. Safely, the pressure is instructed.
This review is about item#35102286.
Pump pressure monitoring
5
From Japan
On 2011-12-08 08:00:12
Manufacturer goods and especially no comparable
This review is about item#35102295.
As a pressure gauge of the steam boilers
4
From Japan
On 2011-08-29 22:18:37
The price is cheap in this size. However, the table of the logo is too noticeable. Than may be a little more small?
This review is about item#35102295.
Installed on each floor of the factory in order to manage the air pressure of the compressor It was established to buy.
5
From Japan
On 2011-08-22 14:24:51
And very easy to see even a little away part of the meter is significantly from each worker Reputation is good, also the price was also very helpful for the low price. I bought the current seven.
This review is about item#35102286.
Pressure measurement in the pipe
4
From Japan
On 2011-03-04 23:11:48
So shake can also be used without any problem without the measured values. Since Condensation in the glass when used outside, or if there is also a version of such a simple waterproof.
This review is about item#35102286.
Water pressure measurement of household pump
5
From Japan
On 2010-12-26 21:49:12
The diameter of the mounting was installed and used in a small Adabuda.
This review is about item#35102286.
It was used for pressure measurement at the time of pumping pump operation.
4
From Japan
On 2010-12-09 21:03:39
Photos of the order screen (front) is the bearer, but the actual product Yes to print red brand logo of Monotarou. Not recommended for those who are worried. Brand logo print on the front, I think that there is no need. At least it is what I want you on the back and seal. There is no problem such as functionally. At this price is a product of the consent, if this performance.
This review is about item#35102295.

Related Products