Buy more than* S$200* and get FREE SHIPPING

Magnet Hanger, Single-Sided

4.60 (48)
Caution
Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use.
Magnet Dimensions (mm)
400
Adsorption Strength (N [kgf])
Within 100 [10]
Weight (g)
748
Height (mm)
30
Color
Blue
Overall Length (mm)
500
Width (mm)
25
Material
A3 STEEL + PP (COVER)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QJ7015-18(BLUE) 35101762 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 8
3 star 2
2 star 1
1 star 1
Review Rating: 4.60
48 Customer Reviews
The reviews are automatic translation.
Improvement of easiness of finding and easy to retrieve tools
5
From Japan
On 2017-12-23 00:15:12
There was a magnetic force there so much, dead space could be used effectively, it was as expected and it was good.
This review is about item#35101762.
Used to organize ordinary tools
5
From Japan
On 2017-10-06 18:24:21
I think that it is a product with strong magnetic force, reliable use, excellent cost performance.
This review is about item#35101762.
I am using it for my own workbench
5
From Japan
On 2017-09-11 17:10:24
It can be attached by nipper, pliers, scale, etc. Easy to use and very convenient
This review is about item#35101762.
Site work
5
From Japan
On 2017-08-05 13:38:29
It can be used as a similar product unchanged, cost performance is also good
This review is about item#35101762.
Tool storage of the work room
5
From Japan
On 2017-08-01 16:22:56
Adsorption magnetic force is large and cost performance is excellent.
This review is about item#35101762.
Store bike j maintenance tool
5
From Japan
On 2017-08-01 13:09:58
Magnet sticks well with cooperation. The price is also cheap. It is a good product.
This review is about item#35101762.
Tool storage
5
From Japan
On 2017-06-20 20:19:51
Although it is cheap, the magnetic force is also strong, it is good to fix the experts well.
This review is about item#35101762.
Wall placement of tools used everyday
5
From Japan
On 2017-05-26 18:26:24
Things of similar shape are sold at various prices, but the things that look like this are all the same and the seal of the bar part is only different. Since fixing to a wall etc. is a screw type, you can not install it unless you drill a hole in a tool box of a refrigerator or steel. It is most suitable for wooden garage and people using wood working table. When peeling off the seal, magnets of about half the calorie mate are lined up, and it can be fixed considerably thanks to the metal of the blade and the frame part even with a cutter etc of plastic handle which is quite strong. If you use a drill, you can fix chucks and bits, you can also go to casting canna, saw, and drivers. If the spanner is also up to 24 mm in size, the middle flat surface is in contact and it will not fall. I think that kitchen knife etc is okay with the magnitude of the magnet, but the frame of the magnet is also metal so it may be scratched or the cutting edge may be chipped. I think that it is less than 1000 yen, and still think that it is cheap enough to laugh when using the timing of sale, so I'm sure by adjusting the price for free shipping and copy paper coupons.
This review is about item#35101762.
Car repair, DIY
5
From Japan
On 2017-05-05 21:27:33
The function is necessary and enough It is stopping the screw on the wall as a choice place under work As to take the toss, as soon as you forget where you placed it ...
This review is about item#35101762.
Organizing tools for drivers etc.
5
From Japan
On 2017-02-27 21:39:51
It is a fairly powerful magnet, so it is okay to put tools together. I bought three pieces for reasonable price as well.
This review is about item#35101762.

Related Products