Buy more than* S$200* and get FREE SHIPPING

Pickup Tools, Advanced Flexible Types

4.23 (39)
Caution
Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use.
Tip Diameter (phi mm)
13 (Contact section)
Adsorption Strength (N [kgf])
Within 20[2]
Operating Range (mm)
145 - 600
Weight (g)
33
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QJ-PU-27 35101771 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 4
2 star 3
1 star 2
Review Rating: 4.23
39 Customer Reviews
The reviews are automatic translation.
General car maintenance
5
From Japan
On 2018-02-21 16:52:36
Magnet is also strong, I think it is a good item. I think that it is very convenient and convenient to be able to change the angle of Het.
This review is about item#35101771.
Eco-ranker We use it at the time of assembly and assembly.
5
From Japan
On 2017-11-10 09:31:16
Production of eco-ranker · Easy to use because the tip is flexible type, such as when you disassemble in a narrow part, when screws are dropped or hands do not get in and you can not pick up the screws. Since it is a pen type, it can be used in a pocket when working.
This review is about item#35101771.
When dropping a bolt etc
3
From Japan
On 2017-07-15 16:27:29
A savior when you unintentionally dropped the bolt. But it's in Haku-saka. If you put it in the gap forcibly it will break, so the cheaper one is happy, so I will buy it in a hundred-one.
This review is about item#35101771.
Construction work
3
From Japan
On 2017-04-19 22:13:06
It is an affordable size to always carry around with a sense like a pen. The magnitude of the magnet roughly rises if it is about a tool handled with one hand.
This review is about item#35101771.
For pickups such as screws
4
From Japan
On 2017-03-21 16:33:45
The part of the head was too big and it took a hard screw until the magnet entered the other part and got into the far side before going to a narrow place. If there are two kinds so that the part of the head can be exchanged for a small one, this product value will go up!
This review is about item#35101771.
A place hard to enter
5
From Japan
On 2017-03-07 14:47:35
It is useful to change the angle of the tip, and I think the magnetic force has sufficient strength.
This review is about item#35101771.
Machine dismantling / assembling work
4
From Japan
On 2016-10-18 22:19:38
I often drop screws and nuts, but if there is this, it is very convenient to take easy-to-reach places out of reach
This review is about item#35101771.
In order to take bolts (screws) to the narrow part under maintenance
2
From Japan
On 2016-07-13 18:08:39
Is it a brand new? Although it is with discoloration like a sticker sticking a sticker, it is discolored, but ,,, 365 days returned goods correspondence (≧ ∇ ≦) Nico ,,, 400 yen labor required for the product is,, It is troublesome.
This review is about item#35101771.
Steel work
5
From Japan
On 2016-07-06 17:15:55
When it's unreachable it is the best
This review is about item#35101771.
Maintenance
3
From Japan
On 2016-04-23 17:58:34
Price suitable / not cool
This review is about item#35101771.

Related Products