Buy more than* S$200* and get FREE SHIPPING

Pickup tools (with 1 LED light)

4.14 (36)
Caution
Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use., Adsorbability depends on conditions of use.
Tip Diameter (phi mm)
15 (Contact section)
Adsorption Strength (N [kgf])
Within 20[2]
Operating Range (mm)
190 - 795
Weight (g)
82
Accessories
Button cell x 3 pieces (internal)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QJ-PU30 35101787 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 15
4 star 12
3 star 8
2 star 1
1 star 0
Review Rating: 4.14
36 Customer Reviews
The reviews are automatic translation.
If you drop a bolt etc. at the time of maintenance etc. of a car, the hand does not reach.
4
From Japan
On 2017-09-21 11:27:17
I am more solid than I expected and I am satisfied with that point. Just because the contact of the LED light is originally bad, there are times when it is bright, and it will light a little darkly. In that case, you have to loosen or tighten the screws each time. I want you to make the LED light part making more firmly.
This review is about item#35101787.
Maintenance of automobiles
5
From Japan
On 2017-05-27 18:57:28
Magnet is more powerful than light I expected, so it is saved for work in dark places because it is lighted. I am satisfied very well with the quality of the product.
This review is about item#35101787.
Search for dropped nuts etc
5
From Japan
On 2016-09-29 18:38:40
It is convenient with a light attached, but it is easy to enter trash in the LED part and difficult to pick up.
This review is about item#35101787.
Litter of the engine room lost item
3
From Japan
On 2015-10-08 18:25:42
Convenient because the light is on.
This review is about item#35101787.
Maintenance work of the engine room etc.
5
From Japan
On 2015-01-03 01:15:44
Since the LED light is on, it is saved when looking for bolts and nuts that fell into the engine room and picking them up.
This review is about item#35101787.
Electrical construction
3
From Japan
On 2014-11-22 09:56:12
I think it's good
This review is about item#35101787.
for work
3
From Japan
On 2014-09-26 15:53:20
Although the magnet is powerful, the light power of the light is not good.
This review is about item#35101787.
When picking up small parts
3
From Japan
On 2014-09-13 20:06:37
Although it is a screwdriving formula that tends to light the way of lighting, when this hand is moving in a work bag or a lap bag, there are times when it is loose and falling apart without knowing it. Also, it can not be used when the light stays on as it goes on. I think that it is better to switch to a switch type as problems arise.
This review is about item#35101787.
Used to pick up metal objects such as screws
4
From Japan
On 2014-02-05 20:46:40
Although the magnet is good, I think that the switch of the LED has no moderation and contact failure
This review is about item#35101787.
Used when parts etc. fall into the gap of machine
5
From Japan
On 2013-10-02 06:10:26
The magnetic force of the magnet is reasonably easy to use
This review is about item#35101787.

Related Products