Buy more than* S$200* and get FREE SHIPPING

Digital In-Out Thermo-Hygrometer, with Clock

3.89 (55)
Caution
Outdoor measurement: temperature only Attached battery is for monitor. May have a short lifespan.
Dimensions (Height H x Width W x Thickness t)(mm)
105x103x23
Sensor Cable Length (m)
3
Humidity Range (RH)
20-99%
Functions
12h/24h time display _x000D _ Alarm _x000D _ Integrated sensor / external sensor temperature display _x000D _ Max / min temperature and humidity records _x000D _ -1 To 4 degreec dew point alarm function _x000D _ Comfort level 3-step display (Dry/Wet/Comfo
Pricision (deg C)
+-1
Pricision (%)
+/-5RH
Temperature Range (deg C)
Integrated sensor /-10 - 50 _ x000D _ External sensor /-50 to 70
Dimensions (Width W x Height H) (mm)
78 x 60 (Display unit)
Minimum
Temperature/0.1 degreec _x000D _ Humidity/ Below 1%RH
Power
1 AAA batterie
Weight (g)
130
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35104851 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 26
4 star 13
3 star 4
2 star 8
1 star 4
Review Rating: 3.89
55 Customer Reviews
The reviews are automatic translation.
Measure inside and outside the room
4
From Japan
On 2014-09-17 13:07:18
There are few differences between the two sensors. The value update frequency is slow. (30 second interval?)
This review is about item#35104851.
Livestock house
5
From Japan
On 2013-12-11 18:41:17
It is good to eliminate the temperature difference of the livestock building by measuring the temperature and humidity of the livestock house only if there is a long cord with a short sensor code
This review is about item#35104851.
Internal temperature and humidity management
4
From Japan
On 2013-11-26 14:02:25
Good place It is easy to see the display large and cheap. It is convenient to measure the outside air temperature. Batteries are included with extra. There was a small scratch on the display window although other people were also writing in the bad place. "Hattarou" printing is bigger and it feels like a promotional item. I can not operate the key unless I look through the instructions. (Intuitively difficult to understand)
This review is about item#35104851.
Attach to vehicle
5
From Japan
On 2013-11-22 19:58:37
I installed it on the vehicle to know the temperature inside and outside A little smaller was better But if I put lights I want the best
This review is about item#35104851.
Used when checking indoor and outdoor temperatures.
5
From Japan
On 2013-11-18 11:00:40
Price and delivery time are both satisfying. The temperature difference when IN and OUT are placed in the same environment is 0.1 to 0.2 degrees. Accuracy is good and wonderful. Cable length of sensor for OUT is 3 m, it is moderate.
This review is about item#35104851.
Temperature control in each room, attention to heat stroke.
5
From Japan
On 2013-09-10 05:24:24
It is easy to see even if it is separated because the character is large.
This review is about item#35104851.
Measurement of inside and outside temperature of freezing compartment
5
From Japan
On 2013-08-20 22:31:14
Since the temperature and hygrometer suitable for the purpose was inexpensively available, we installed it already in the necessary place, and I am satisfied with the result. Thank you very much.
This review is about item#35104851.
Measurement of temperature and humidity around practical machine
4
From Japan
On 2013-07-25 13:10:25
Because it is affordable, we placed several pieces at the machine practice ground.
This review is about item#35104851.
To know the unevenness of indoor air conditioning
5
From Japan
On 2013-05-13 14:58:35
It is easy to use because the screen is large and easy to see, there is a folding stand other than the nail hole for wall hanging, and independence is also done. It is only a temperature that can be measured with a 3 m long sensor (OUT), humidity is a bit sorry for just measuring the body (IN). Well, if it is an application like to know the unevenness of indoor air conditioning, there is still no problem. So, we bought two, so we first measured them side by side in the room. 1st unit: OUT 25.6 ° C IN 25.5 ° C 46% 1st unit: OUT 25.7 ° C IN 25.9 ° C Since the accuracy is ± 1 ° C, ± 5% in the 44% specification, it will be within that range. Since there is no precision measuring instrument, absolute precision can not be compared, but it can be said that it is acceptable.
This review is about item#35104851.
Temperature control of work environment
1
From Japan
On 2013-03-05 21:14:12
There were several scratches that were quite long on the surface of the display screen. I am very sorry that such a state reaches despite the new item. Since it is made in China, I think that I want to give up on the quality aspect.
This review is about item#35104851.

Related Products