Buy more than* S$200* and get FREE SHIPPING

Tire Blade Latch

4.67 (3)
Weight (g)
About 308
Size
85x125-mm height85 mm (when assembling)
Material
Steel
Application
To keep car from rolling hills parking, etc. For passenger cars
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E186 09933971 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For emergency stops
5
From Japan
On 2018-04-04 18:53:11
I wanted to stop the tire such as emergency, puncture, etc. I bought this. I am pleased that we can fold down compactly.
This review is about item#9933971.
Used when jacking up oil, changing tires.
5
From Japan
On 2015-05-08 16:56:03
I used rubber objects before but I could not quite get rid of a rubbery smell like a headache. It was newly needed this time, I chose metal objects without hesitation. In the past, there was no sense of incongruity because the wheel stopper equivalent to this thing was contained in the in-vehicle tool. Although it is a folding type made of metal, there is no casual feeling and it is firm. Just a bit newer so it is a bit tight, so do not pinch your fingers when folding.
This review is about item#09933971.
Used for passenger car, light van
4
From Japan
On 2014-07-11 14:09:01
It is dangerous to pinch your fingers when folding
This review is about item#09933971.

Related Products