Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook and Loop Fastener

3.50 (4)
Operating Temperature Range (deg C)
-10 to 60
Color
Black
Material
Body/ nylon, adhesive/ rubber adhesive
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100mmx150mm 1Sheet 1 N907 09935816 6.99 SGD
Shipped after 2018-06-25
30mmx1m 1Roll 1 N902 09935807 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
I used it for the exterior parts to remove the motorbike.
3
From Japan
On 2017-03-28 14:58:27
Although genuine was using Egon's Magic Rock, I used this product because there was no 30 mm width, but the adhesion strength is weak.
This review is about item#9935807.
Magic tape repair of windbreak sheet
4
From Japan
On 2015-10-15 02:07:49
It is made of Emon and there is no problem. It was cheaper than home center and it was saved.
This review is about item#09935816.
To fix the mat to the carpet
4
From Japan
On 2015-03-05 17:50:23
I was invited to strongly adhere because the opponent was uneven, but it was used in conjunction with Taro Kozo
This review is about item#09935807.
Car trash bin fixed
3
From Japan
On 2013-04-21 14:07:34
It was saved because wide type was hardly sold at home center. The product is neither good nor improvable.
This review is about item#09935816.

Related Products