Buy more than* S$200* and get FREE SHIPPING

Tube for Tube Pump, Pharmed

5.00 (1)
Length (m)
1.5
Material
Pharmed
...see all>
Product Options
ADD TO CART
Caution AS ONE Part Number Model Number Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution AS ONE Part Number Model Number Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Please check the length. Cut product. 1-9422-01 125330 1.15x3.2 1Roll(1.5m) 1 125330 09226217 42.99 SGD
Shipped after 2018-01-25
Please check the length. Cut product. 1-9422-03 125370 3.15x5.2 1Roll(1.5m) 1 125370 09226235 56.99 SGD
In stock
Please check the length.Cut product. 1-9422-02 125350 2.15x4.2 1Roll(1.5m) 1 125350 09226226 53.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in chemical cleaning of washing machine
5
From Japan
On 2016-08-13 00:24:30
I checked the tube pump of the washing machine for business and reached this with size etc. It is a bit expensive, but after replacing it has been drawing up the drug firmly.
This review is about item#09226235.

Related Products