Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aramid Non-Slip Gloves

Purpose
In front of high heat equipment, casting, forging protection, press, sheet metal fabrication and welding work.
Gauge Number
10
Around Palms (cm)
20
Material (fiber)
100% aramid fiber
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
8
Overall Length (cm)
24
Body Weight (g)
70
Thickness (mm)
2.0
TRUSCO Part Number
273-5423
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 AR-TS 08408111 15.99 SGD
In stock
ADD TO CART

Related Products