Buy more than* S$200* and get FREE SHIPPING

Inverter J1000 Series

3.80 (5)
Rated Frequency (Hz)
50/60
Protection Structure
IP20
...see all>
Product Options
ADD TO CART
Cooling System Rated Voltage (V) Weight (kg) Maximum Compatible Motor Capacity (kW) HD Rating Maximum Compatible Motor Capacity (kW) ND Rating Environmental Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cooling System Rated Voltage (V) Weight (kg) Maximum Compatible Motor Capacity (kW) HD Rating Maximum Compatible Motor Capacity (kW) ND Rating Environmental Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.4 3.7 5.5 - 1pc 1 CIMR-JA2A0020BA 35103196 419.99 SGD
Shipped after 2018-05-28
Self-cooling Three-phase 200 over 240 0.6 0.2 0.4 Standard 1PC 1 CIMR-JA2A0002BA 35103144 179.99 SGD
Shipped after 2018-05-28
Self-cooling Three-phase 200 over 240 0.9 0.4 0.75 Standard 1PC 1 CIMR-JA2A0004BA 35103153 199.99 SGD
Shipped after 2018-05-28
Self-cooling Three-phase 200 over 240 0.6 0.1 0.2 Standard 1PC 1 CIMR-JA2A0001BA 35103135 169.99 SGD
Shipped after 2018-05-28
- - 1.7 2.2 3 - 1pc 1 CIMR-JA2A0012BA 35103187 359.99 SGD
Shipped after 2018-05-30
Cold wind Three phases 200-240 1.1 0.75 1.1 Standard 1PC 1 CIMR-JA2A0006BA 35103162 229.99 SGD
Shipped after 2018-05-28
Cold wind Three phases 200-240 1.7 1.5 2.2 Standard 1PC 1 CIMR-JA2A0010BA 35103171 289.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Vinyl house ventilation fan
2
From Japan
On 2018-01-16 10:08:04
We introduced it in the vinyl house for adjusting the air volume of ventilator. Drive the ventilator when the room temperature rises with a thermostat. AM radio broadcasting is running in the house, but when driving the inverter you will not hear completely with the noise called Za. I removed the inverter without any help.
This review is about item#35103153.
Speed ​​control of paper drilling machine
4
From Japan
On 2017-11-21 21:56:56
I think that the frequency indication is smaller than the previous model and it is difficult to see
This review is about item#35103153.
Motor speed adjustment
4
From Japan
On 2015-02-01 14:26:51
Under this use condition, almost satisfied
This review is about item#35103162.
Motor speed change
4
From Japan
On 2014-11-24 09:20:46
It is cheaper and more compact than conventional products. It is hard to understand a manual with little noise.
This review is about item#35103171.
Machine repair
5
From Japan
On 2014-10-23 19:16:12
It is very speedy and saved up to price and good delivery
This review is about item#35103153.