Buy more than* S$200* and get FREE SHIPPING

Non-SeaLED Chain 420D, Standard Chain

4.67 (42)
...see all
Product Options
ADD TO CART
Accessories Joint Link Number Size Color Pin Length (mm) Inner Link Inner Width (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Joint Link Number Size Color Pin Length (mm) Inner Link Inner Width (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One clip joint Clip joint 140L 420D Steel 14.75 6.35 12.7 1PC 1 420D-140L Steel 40389745 26.02 SGD
Shipped after 2017-01-31
One clip joint Clip joint 120L 420D Silver 14.75 6.35 12.7 1PC 1 420D-120L Silver 35102882 30.33 SGD
In stock
One clip joint Clip joint 120L 420D Gold & Black 14.75 6.35 12.7 1PC 1 420D-120L Gold&Black 35102934 29.04 SGD
In stock
One clip joint Clip joint 140L 420D Gold & Black 14.75 6.35 12.7 1PC 1 420D-140L Gold&Black 35102952 33.41 SGD
In stock
One clip joint Clip joint 140L 420D Silver 14.75 6.35 12.7 1PC 1 420D-140L Silver 35102907 34.02 SGD
Shipped after 2017-01-31
One clip joint Clip joint 130L 420D Silver 14.75 6.35 12.7 1PC 1 420D-130L Silver 35102891 31.15 SGD
Shipped after 2017-01-31
One clip joint Clip joint 130L 420D Gold&Black 14.75 6.35 12.7 1PC 1 420D-130L Gold&Black 35102943 30.33 SGD
In stock
One clip joint Clip joint 110L 420D Silver 14.75 6.35 12.7 1PC 1 420D-110L Silver 35102873 29.80 SGD
In stock
- clip 96 420 steel - - - 1PC 1 -- 05262452 20.73 SGD
In stock
One clip joint Clip joint 104 420 steel - - - 1PC 1 -- 05262477 22.35 SGD
In stock
- clip 96 420 Silver - - - 1PC 1 -- 05262486 29.28 SGD
Shipped after 2017-01-31
- clip 98 428 steel - - - 1PC 1 -- 05262547 25.43 SGD
Shipped after 2017-01-31
- clip 98 420 steel - - - 1PC 1 -- 05262468 21.12 SGD
In stock
- clip 98 420 Silver - - - 1PC 1 -- 05262495 29.65 SGD
Shipped after 2017-01-31
- clip 102 428 steel - - - 1PC 1 -- 05262556 26.18 SGD
Shipped after 2017-01-31
- clip 104 420 Silver - - - 1PC 1 -- 05262504 31.28 SGD
Shipped after 2017-01-31
- clip 96 420 Gold / Black - - - 1PC 1 -- 05262513 27.45 SGD
Shipped after 2017-01-31
- clip 98 420 Gold / Black - - - 1PC 1 -- 05262522 28.01 SGD
Shipped after 2017-01-31
- clip 104 420 Gold / Black - - - 1PC 1 -- 05262538 29.40 SGD
Shipped after 2017-01-31
Clip joint (1) Clip joint 100L 420D Steel 14.75 6.35 12.7 1PC 1 420D-100L steel 35102821 20.36 SGD
In stock
Clip joint (1) Clip joint 110L 420D Steel 14.75 6.35 12.7 1PC 1 420D-110L steel 35102837 22.04 SGD
In stock
Clip joint (1) Clip joint 120L 420D Steel 14.75 6.35 12.7 1PC 1 420D-120L steel 35102846 23.78 SGD
In stock
Clip joint (1) Clip joint 130L 420D Steel 14.75 6.35 12.7 1PC 1 420D-130L steel 35102855 25.61 SGD
In stock
Clip joint (1) Clip joint 100L 420D Silver 14.75 6.35 12.7 1PC 1 420D-100L silver 35102864 26.96 SGD
In stock
Clip joint (1) Clip joint 100L 420D Gold&Black 14.75 6.35 12.7 1PC 1 420D-100L GOLD & BLACK 35102916 24.09 SGD
In stock
Clip joint (1) Clip joint 110L 420D Gold&Black 14.75 6.35 12.7 1PC 1 420D-110L GOLD & BLACK 35102925 27.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.67
42 Customer Reviews
The reviews are automatic translation.
Turnip drive chain
5
From Japan
On 2016-12-06 19:04:40
It was endless stretch 10,000 kilometers genuine bake. This chain was used more than 12,000 kilometers. I thought that is superior in cost.
This review is about item#35102821.
Maintenance of moped
5
From Japan
On 2016-10-16 19:41:58
Exchange did TS50 hustler of the chain stretched. I think that it is good goods cheaper.
This review is about item#35102855.
Maintenance of motorcycle
5
From Japan
On 2016-09-29 18:05:38
Since the replacement cycle is fast, it was saved because the faster delivery's a low cost.
This review is about item#35102925.
Chain exchange of turnip
5
From Japan
On 2016-08-21 16:54:18
Running becomes smooth, I ran well mood. Price also will be cost savings at a reasonable, very happy.
This review is about item#35102916.
JA10 turnip maintenance
5
From Japan
On 2016-08-20 23:05:08
Replacement work was also completed in about one hour. After the exchange with the more keenly and should be replaced from the new car purchase to 7,700 kilometers more early it is running in excellent condition than when the new car. Previously, it is frequently chain adjusted was, but likely to be released. It is peace of mind than anything is made in Japan! It is recommended that you be exchanged if your own hand possible! Is I am happy friendly wallet. .
This review is about item#35102821.
Used to adjust the delivery for the Honda Super Cub
5
From Japan
On 2016-07-23 19:19:15
You will be saved as soon as delivery at a low cost
This review is about item#05262477.
Development of bike
5
From Japan
On 2016-06-26 19:33:35
Cub of the chain can be easily replaced. DID I bought because I heard the initial growth is also small. It is excellent condition.
This review is about item#35102821.
Maintenance of the bike
5
From Japan
On 2016-06-18 19:20:33
Traveling is now smooth. Cheap and it will be saved.
This review is about item#35102916.
Used in the Super Cub 110
5
From Japan
On 2016-06-14 22:01:55
It is a good commodity without any problems even in non-seal chain by lubricate the beans. Price is also cheap, 10,000km will have. Also Buy repeat next time.
This review is about item#35102821.
repair
3
From Japan
On 2016-05-02 04:02:14
I think it's good.
This review is about item#35102821.

Related Products