Buy more than* S$200* and get FREE SHIPPING

Non-SeaLED Chain 428D, Standard Chain

5.00 (7)
...see all>
Product Options
ADD TO CART
Pin Length (mm) Inner Link Inner Width (mm) Pitch Accessories Joint Link Number Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Length (mm) Inner Link Inner Width (mm) Pitch Accessories Joint Link Number Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.7 7.94 12.7 One clip joint Clip joint 110L 428D Steel   1PC 1 428D-110L Steel 35102977 29.99 SGD
Shipped after 2018-05-01
16.7 7.94 12.7 One clip joint Clip joint 120L 428D Steel   1PC 1 428D-120L Steel 35102986 30.99 SGD
Shipped after 2018-04-27
- - - - clip 102 428 steel   1PC 1 -- 05262556 27.99 SGD
Shipped after 2018-05-01
- - - - clip 98 428 steel   1PC 1 -- 05262547 28.99 SGD
Shipped after 2018-05-01
- - - - - 124L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-124RB 55723063 36.99 SGD
Shipped after 2018-05-01
- - - - - 126L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-126RB 55723072 36.99 SGD
Shipped after 2018-05-01
- - - - - 136L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-136RB 55723115 39.99 SGD
Shipped after 2018-05-01
- - - - - 114L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-114RB 55723027 35.99 SGD
Shipped after 2018-05-01
- - - - - 118L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-118RB 55723045 35.99 SGD
Shipped after 2018-05-01
- - - - - 134L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-134RB 55723106 37.99 SGD
Shipped after 2018-05-01
- - - - - 80L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-80RB 55723002 22.99 SGD
Shipped after 2018-05-01
- - - - - 122L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-122RB 55723054 36.99 SGD
Shipped after 2018-05-01
- - - - - 108L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-108RB 55723018 32.99 SGD
Shipped after 2018-05-01
- - - - - 128L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-128RB 55723088 36.99 SGD
Shipped after 2018-05-01
- - - - - 132L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-132RB 55723097 40.99 SGD
Shipped after 2018-05-01
- - - - - 116L - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428D-116RB 55723036 35.99 SGD
Shipped after 2018-05-01
16.7 7.94 12.7 Clip joint (1) Clip joint 100L 428D Steel   1PC 1 428D-100L steel 35102961 26.99 SGD
Shipped after 2018-04-23
16.7 7.94 12.7 Clip joint (1) Clip joint 130L 428D Steel   1PC 1 428D-130L Steel 35102995 32.99 SGD
Shipped after 2018-04-23
16.7 7.94 12.7 Clip joint (1) Clip joint 140L 428D Steel   1PC 1 428D-140L Steel 35103004 33.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Motorcycle chain exchange
5
From Japan
On 2018-01-11 19:00:19
Replacement work is easy because the joint is a clip type. Test run is also good. It was good that it could be obtained cheaply.
This review is about item#35102977.
Replacement of maintenance parts of motorcycle
5
From Japan
On 2017-06-29 15:33:31
Because I had not changed it for a long since I changed it before. Exchange with sprockets at the same time. Blurring and coslering sound disappears during gear change of drive system It is comfortable.
This review is about item#35102961.
To the maintenance of the old motorcycle.
5
From Japan
On 2017-04-06 16:36:58
Made in Japan safe. Besides, it is cheaper than any mail order site and free shipping fee is 3000 yen in total. Monotaro invincible!
This review is about item#35102961.
Motorcycle maintenance
5
From Japan
On 2016-02-25 04:47:17
It is affordable and good
This review is about item#35102977.
delivery
5
From Japan
On 2014-11-09 13:05:37
I am using it for bike of newspaper delivery, but there is no problem
This review is about item#35102961.
Hunter Cub Chain Exchange
5
From Japan
On 2013-06-26 07:47:09
I bought it because the chain I was using was stretched. It is made of safe DID, so we are looking for durability. I used a clip joint, so I worked very easily. Also, I'm happy to exchange this price comfortably. Giving greed, I think if there is an inexpensive chain cutter for 428 sizes.
This review is about item#35102986.
Commuter motorcycle replacement part
5
From Japan
On 2012-11-19 13:09:18
Performance does not matter with goods equivalent to genuine products. Thank you for selling at a low price.
This review is about item#35102995.

Related Products