Buy more than* S$200* and get FREE SHIPPING

Non-SeaLED Chain 428Hd, Standard Chain

4.72 (18)
...see all>
Product Options
ADD TO CART
Link Number Pitch Size Color Accessories Joint Pin Length (mm) Inner Link Inner Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Pitch Size Color Accessories Joint Pin Length (mm) Inner Link Inner Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-112RB 55723142 40.99 SGD
Shipped after 2018-01-25
142L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-142RB 55723264 47.99 SGD
Shipped after 2018-01-25
146L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-146RB 55723273 48.99 SGD
Shipped after 2018-01-25
148L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-148RB 55723282 48.99 SGD
Shipped after 2018-01-25
106L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-106RB 55723133 39.99 SGD
Shipped after 2018-01-25
114L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-114RB 55723158 40.99 SGD
Shipped after 2018-01-25
116L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-116RB 55723167 41.99 SGD
Shipped after 2018-01-25
134L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-134RB 55723237 47.99 SGD
Shipped after 2018-01-25
136L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-136RB 55723246 46.99 SGD
Shipped after 2018-01-25
138L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-138RB 55723255 46.99 SGD
Shipped after 2018-01-25
104L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-104RB 55723124 36.99 SGD
Shipped after 2018-01-25
118L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-118RB 55723176 41.99 SGD
Shipped after 2018-01-25
122L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-122RB 55723185 42.99 SGD
Shipped after 2018-01-25
124L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-124RB 55723194 42.99 SGD
Shipped after 2018-01-25
126L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-126RB 55723203 43.99 SGD
Shipped after 2018-01-25
128L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-128RB 55723212 43.99 SGD
Shipped after 2018-01-25
132L - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 428H(D)-132RB 55723228 47.99 SGD
Shipped after 2018-01-25
140L 12.7 428HD Steel One clip joint Clip joint 18.9 7.94   1PC 1 428HD-140L Steel 35103056 39.99 SGD
In stock
100L 12.7 428HD Steel Clip joint (1) Clip joint 18.9 7.94   1PC 1 428HD-100L steel 35103013 28.99 SGD
In stock
110L 12.7 428HD Steel Clip joint (1) Clip joint 18.9 7.94   1PC 1 428HD-110L steel 35103022 31.99 SGD
In stock
120L 12.7 428HD Steel Clip joint (1) Clip joint 18.9 7.94   1PC 1 428HD-120L steel 35103031 32.99 SGD
In stock
130L 12.7 428HD Steel Clip joint (1) Clip joint 18.9 7.94   1PC 1 428HD-130L steel 35103047 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Used for CELLO 225
5
From Japan
On 2017-12-13 23:15:04
Drive sprocket is 1T bigger, so it is just brand new. I run about 13 kilometers each way by commuting every day, but I feel that it has not increased much since the initial growth. However, because it is not compliant displacement, it is at own risk.
This review is about item#35103031.
Used for GN 125 2f
5
From Japan
On 2017-08-03 20:10:34
Is GN made in China? Although it comes with a chain, it is exchanged because it does not become usable because it extends soon. Since the old days the chain uses DID, it is the best.
This review is about item#35103031.
Part exchange
5
From Japan
On 2017-03-05 21:29:08
Since I used about 5000 km, I exchanged it. At this price the burden on periodic exchanges is small. I think that the quality is good.
This review is about item#35103047.
Exchange
5
From Japan
On 2017-01-25 12:33:44
I have used it for a while, but there is no problem. This is OK with next time as well.
This review is about item#35103031.
It is necessary to remove coma with a special tool.
4
From Japan
On 2016-11-10 17:25:29
Because it is a nonseal, it stretches but I hold it for the first year with a victory. I always have spares because the price is cheap.
This review is about item#35103031.
Maintenance of motorcycle
2
From Japan
On 2016-03-05 15:41:47
Growth occurred at only 200 km running. Is it reasonable for the price as well? Sorry.
This review is about item#35103056.
I used it for Hunter Cub.
5
From Japan
On 2015-12-09 22:57:28
I got here to research various things. It is a very conscientious price.
This review is about item#35103022.
For off road bikes
5
From Japan
On 2015-11-30 19:30:21
Since KMC 's chain has run out, it is quieter and smoother than purchased KMC. I will always use this if I am a bit more cheap ...
This review is about item#35103047.
Chain exchange of YBR 125
5
From Japan
On 2015-10-13 21:59:01
Since it is a maker item, it can be used with confidence. I feel slightly higher compared to other internet shops. I would be happy if you could do a little more price.
This review is about item#35103031.
Used for CELLO 225
4
From Japan
On 2015-10-03 20:35:57
Although it was a seal chain, I tried using cheap for exchange. However, it is a reputed DID product, so I am relieved. If it is this price, you can exchange it every year. I just replaced it, it got lighter, and I felt geeky feeling. After that, how much can you use with Maintenance? is.
This review is about item#35103031.

Related Products