Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC cutter

3.18 (11)
Purpose
Suitable for cutting rigid vinyl chloride pipe (General, water, cable), polyethylene pipes and polybutylen pipe., Suitable for cutting rigid vinyl chloride pipe (General, water, cable), polyethylene pipes and polybutylen pipe.
Finishing
Paint application with a champaign gold glow
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Cutting Capability (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capability (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 290 183 366-5879 - 1PC 1 VK34N 35103293 35.99 SGD
In stock
42 420 235 366-5887 With an attachment 1PC 1 VK42N 35103302 40.99 SGD
In stock
63 680 298 366-5895 - 1PC 1 VK63N 35103311 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 2
1 star 2
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
Addition and change of drain pipe
5
From Japan
On 2017-06-30 00:28:27
Until now PVC was cut with a saw, but we had to flatten the trace or clean the chips, but if you use this product it will not scrap and you can use it with scissors feeling, It is very convenient.
This review is about item#35103302.
work
3
From Japan
On 2016-02-03 15:34:14
The blade spilled quickly.
This review is about item#35103311.
Cutting of pipes
3
From Japan
On 2015-12-20 07:44:51
There is no particular point of discontent.
This review is about item#35103293.
Piping
5
From Japan
On 2015-08-05 16:48:39
I needed it for work and purchased it. I liked it very much.
This review is about item#35103302.
Pipe pipe piping work
2
From Japan
On 2015-05-29 10:14:00
The blade is spooky as soon as the blade is spilling. Please study the durability of the blade a little more. I am dissatisfied with the feeling that leaving the sale without being handled as a replacement blade.
This review is about item#35103302.
Cutting of water supply pipe
2
From Japan
On 2015-03-12 12:53:25
Even though the price is cheap, usability is a dish that is inextricable to others. However, every time you use the ratchet mechanism, it will idle immediately, loosen the screw fixing the screw immediately, but loosen it even if you tighten it. Considering the trouble, it would be better to buy something good as it is price.
Large diameter bipipe pipe cutting
4
From Japan
On 2014-09-10 22:05:21
1) There is no other cutter with a cuttable size of 63 mm, but I want you to deliver what can cut to 70 mm if possible. 2) I was surprised to hear that my teeth were missing immediately after use. (I want to purchase replacement blades here, I can not find it)
This review is about item#35103311.
We mainly cut Wipro
4
From Japan
On 2013-07-03 16:46:19
The best sharpness. Since the adapter is attached, angle cutting is also easy. If you use politely, you can use ~ ~.
This review is about item#35103302.
Cutting of PVC pipe for piping
5
From Japan
On 2013-05-15 16:53:48
Despite its inexpensive price, you can use it, its sharpness is wonderful.
This review is about item#35103293.
Replacement of the blade is very difficult.
1
From Japan
On 2013-02-14 11:22:25
This replacement blade work is extremely difficult. You had better not make a fuss of it absolutely.
This review is about item#35103311.

Related Products