NoteBuy more than* S$200* and get FREE SHIPPING

Wheel Cover

5.00 (2)
Caution
Depending on the vehicle type and wheel shape, there are cases where it may not be attachable.
Purpose
For light automotive steel wheels only
Number of Holes
5
Size (inch)
12
Material
ABS resin
Accessories
Adjustment ring x 4
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4Sheet) 1 WS919-12 35103126 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Van. I use to track Roh cover without a car
5
From Japan
On 2013-05-29 14:25:52
We used in this time. Suzuki Evry. It is no problem.
This review is about item#35103126.
We are using a light tiger of work.
5
From Japan
On 2013-04-22 21:00:47
Although I have to buy impulse, I like very well become a beautiful light tiger of the underbody. After the hope that no Ika flying off. For now, we ran to the comfortable.
This review is about item#35103126.

Related Products