Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Carbide Tipped Hole Saw

3.15 (91)
Caution
"Overlap and cut" is impossible Cannot be used in drill press. When in use, please pay attention to the impact of the super hard Inserts when penetrating with center drill so that Inserts do not break . Please use only after securely catching on shank.
Purpose
Hole drilling work on iron, stainless steel, copper and aluminum plates etc Iron plate: Less than 4mm Stainless steel plate: Less than 3mm Aluminum plate: Less than 2mm
Compatible Motor
Electric drill
Effective Length (Maximum Cutting Depth) (mm)
12
Effective Length (mm)
10
Shank Diameter (phi mm)
10
Effective Cutting Ability (mm)
10
Overall Length (mm)
68
...see all
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1PC 1 MCH015 35103354 -
Discontinued
[x]
16 1PC 1 MCH016 35103363 -
Discontinued
[x]
17 1PC 1 MCH017 35103372 -
Discontinued
[x]
18 1PC 1 MCH018 35103381 -
Discontinued
[x]
19 1PC 1 MCH019 35103397 -
Discontinued
[x]
20 1PC 1 MCH020 35103406 -
Discontinued
[x]
21 1PC 1 MCH021 35103415 -
Discontinued
[x]
22 1PC 1 MCH022 35103424 -
Discontinued
[x]
23 1PC 1 MCH023 35103433 -
Discontinued
[x]
24 1PC 1 MCH024 35103442 -
Discontinued
[x]
25 1PC 1 MCH025 35103451 -
Discontinued
[x]
26 1PC 1 MCH026 35103467 -
Discontinued
[x]
27 1PC 1 MCH027 35103476 -
Discontinued
[x]
28 1PC 1 MCH028 35103485 -
Discontinued
[x]
29 1PC 1 MCH029 35103494 -
Discontinued
[x]
30 1PC 1 MCH030 35103503 -
Discontinued
[x]
31 1PC 1 MCH031 35103512 -
Discontinued
[x]
32 1PC 1 MCH032 35103521 -
Discontinued
[x]
33 1PC 1 MCH033 35103537 -
Discontinued
[x]
34 1PC 1 MCH034 35103546 -
Discontinued
[x]
35 1PC 1 MCH035 35103555 -
Discontinued
[x]
36 1PC 1 MCH036 35103564 -
Discontinued
[x]
38 1PC 1 MCH038 35103573 -
Discontinued
[x]
40 1PC 1 MCH040 35103582 -
Discontinued
[x]
42 1PC 1 MCH042 35103591 -
Discontinued
[x]
43 1PC 1 MCH043 35103607 -
Discontinued
[x]
45 1PC 1 MCH045 35103616 -
Discontinued
[x]
48 1PC 1 MCH048 35103625 -
Discontinued
[x]
50 1PC 1 MCH050 35103634 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 31
4 star 13
3 star 12
2 star 9
1 star 26
Review Rating: 3.15
91 Customer Reviews
The reviews are automatic translation.
Foolish question
3
From Japan
On 2016-03-16 00:53:54
It expired Well normally
This review is about item#35103537.
Pitting
5
From Japan
On 2015-12-21 11:12:03
Shank is just a problem. After it can be used to Futsu.
This review is about item#17679883.
Joinery processing
2
From Japan
On 2015-12-18 15:05:39
Second time of a purchase, life is short I feel it is the price accordingly or with. I was out as soon as I bought this time loosely chewed crowded prevention of spring.
This review is about item#35103521.
Use when drilling in stainless steel plate.
4
From Japan
On 2015-12-16 17:58:37
Because the consumables is cheaper is better.
This review is about item#35103521.
Handrail mounting hole in the unit bus
4
From Japan
On 2015-11-23 17:00:22
We were able stable machining.
This review is about item#35103634.
Sheet metal drilling
5
From Japan
On 2015-10-28 14:50:27
It was easy to very use.
This review is about item#35103354.
Drilling of the drawing board, etc.
4
From Japan
On 2015-10-17 22:45:59
Thing and no inferiority that is especially sold in home improvement
This review is about item#35103354.
Drilling to soft iron and stainless steel angle pipe
1
From Japan
On 2015-09-06 21:44:36
Chip flew three places during the drilling of the iron angle pipe (STKMR material) t1.6, became unavailable. Still 7-8 th from the purchase, in the work while coating tapping oil at low speed, deficiencies in handling I think that there is no. It seems a problem of durability yada previous quality management. I'm sorry.
This review is about item#35103363.
Drilling of rubber conveyor
5
From Japan
On 2015-08-23 19:19:51
It is no room for a very good improvement.
This review is about item#35103406.
Machining
5
From Japan
On 2015-08-17 14:31:18
It was well shaved
This review is about item#35103634.

Related Products