Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Resistant Long Gloves

4.02 (61)
...see all>
Product Options
ADD TO CART
Size Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M - - - - - - 1pair 1 - 23611236 6.99 SGD
In stock
L 23.5 Vinyl chloride resin 100% Cotton 7.8 30 Blue 1Pair 1 - 35104772 6.99 SGD
In stock
LL 25 Vinyl chloride resin 100% Cotton 8.3 30 Blue 1Pair 1 - 35104781 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 12
3 star 8
2 star 4
1 star 5
Review Rating: 4.02
61 Customer Reviews
The reviews are automatic translation.
Everything from yard work to machine maintenance
5
From Japan
On 2018-06-02 19:35:28
I always bought it for use. It is strong and easy to use. It is a difficult point to just smell.
This review is about item#35104781.
For the hydraulic work
5
From Japan
On 2018-05-19 16:48:07
The long rubber gloves are saved. It suddenly enters water from the arm side, getting absorbed in the work, and that unpleasant experience is everyone. I decide to be long regardless of the application.
This review is about item#35104772.
Cleaning of oil stains
4
From Japan
On 2018-03-24 12:53:07
So soft and very easy to use, even a little thicker.
This review is about item#35104781.
During motorcycle maintenance, car wash, kerosene refueling
5
From Japan
On 2018-03-24 10:51:39
It is a versatile glove that can be used throughout the year. After using this product, you no longer need to wastefully buy gloves.
This review is about item#35104781.
To farm work
5
From Japan
On 2018-03-23 20:17:28
Purchase for vegetable washing on farm work. Since it is dirty with bare hands, it is also good for durability.
This review is about item#35104781.
Oil resistant long gloves
5
From Japan
On 2018-03-20 13:51:56
For painting work, maintenance of trucks, motorcycles, working gloves. It is good for FRP work.
This review is about item#35104781.
Car maintenance
4
From Japan
On 2018-03-06 21:18:26
The length is good. If you are using cheap price, it will cure. I hope that it has more durability.
This review is about item#35104781.
Chemical work
5
From Japan
On 2018-01-22 13:56:41
It was a firmer product than I expected. It is cheap and useful.
This review is about item#35104772.
To farm work
4
From Japan
On 2018-01-08 17:09:02
Purchased in farm work. It is perfect for water and soil because it is cold in the current season.
This review is about item#35104781.
I am wearing it when dropping printing ink from the spatula.
4
From Japan
On 2018-01-04 19:44:46
I am using oil-resistant gloves to drop the ink, but it will become hard in a couple of weeks and it will be hard to grasp the spatula.
This review is about item#35104781.

Related Products