Buy more than* S$200* and get FREE SHIPPING

Bi-Metal Hole Saw, Straight Shank

2.35 (23)
Purpose
Mild steel / cast iron / stainless steel plates, aluminum plates, plastic, etc.
Compatible Motor
Electric drill / drill press
Effective Length (Maximum Cutting Depth) (mm)
38
Shank Diameter (phi mm)
10
Effective Cutting Ability (mm)
5
Overall Length (mm)
87
...see all
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1PC 1 MBH015 35104465 -
Discontinued
[x]
16 1PC 1 MBH016 35104474 -
Discontinued
[x]
20 1PC 1 MBH020 35104483 -
Discontinued
[x]
21 1PC 1 MBH021 35104492 -
Discontinued
[x]
22 1PC 1 MBH022 35104501 -
Discontinued
[x]
25 1PC 1 MBH025 35104517 -
Discontinued
[x]
17 1PC 1 MBH027 35104526 -
Discontinued
[x]
28 1PC 1 MBH028 35104535 -
Discontinued
[x]
30 1PC 1 MBH030 35104544 -
Discontinued
[x]
33 1PC 1 MBH033 35104553 -
Discontinued
[x]
35 1PC 1 MBH035 35104562 -
Discontinued
[x]
50 1PC 1 MBH050 35104571 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 4
1 star 11
Review Rating: 2.35
23 Customer Reviews
The reviews are automatic translation.
Campaign price
3
From Japan
On 2016-03-11 17:00:52
Buy campaign price. I was able to buy very cheap, but the spring of center cone is scattered in the tool box in the Suposupo.
This review is about item#35104526.
Drilling operation
1
From Japan
On 2015-06-23 08:35:58
The center is blurred, and it is impossible to perform beautiful drilling work. It takes time because the perimeter of the blade is not constant.
This review is about item#35104553.
40 A Through hole drilling
5
From Japan
On 2015-05-07 16:10:43
It is handy because it was not a drill to a simple iron plate that can use a carbide chip and it was necessary to correspond to multiple iron plates.
This review is about item#35104571.
Woodworking
1
From Japan
On 2015-04-18 00:16:20
The price was reasonable.The spring is too hard and too long. A level that can not be used. I can not recommend it.
This review is about item#35104544.
Hole drilling
1
From Japan
On 2015-03-19 08:32:18
Blade has been used for one time use cheap buy is useless It is time to open six holes
This review is about item#35104535.
Electrical construction
1
From Japan
On 2015-01-24 21:42:04
Just by opening a hole for wiring in a lightweight steel frame, one blade jumped. This is useless.
This review is about item#35104492.
FRP drilling
5
From Japan
On 2014-12-22 15:15:02
Among the investigations, the price was the cheapest and even if it was used it was not particularly trouble.
This review is about item#35104501.
Drilling of stainless steel plate
2
From Japan
On 2014-11-20 15:23:30
I drilled a hole in a stainless steel sink. As others have stated, the core is Breble. As a result it is good that the hole was opened, but it seems not suitable for precision work.
This review is about item#35104492.
Drilling of plastic plate
1
From Japan
On 2014-03-18 14:24:51
The core was blurred and could not be used at all. (Both of 2 purchased items) Even if the dust of the core was repositioned, it was not possible at the home center, and it purchased again.
This review is about item#35104483.
Drilling of aluminum plate with drilling machine
1
From Japan
On 2013-12-04 19:55:37
The center of the shank and the hole saw blade did not come out and the center drill was also not able to use it with the drill machine because the runout was terrible. It might be possible to use it with a hand drill, but it was a very poor product.
This review is about item#35104562.

Related Products