Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bi-Metal Hole Saw, Hexagonal Shaft Shank

2.00 (28)
Purpose
Mild steel / cast iron / stainless steel plates, aluminum plates, plastic, etc.
Compatible Motor
Electric drill / drill press
Effective Length (Maximum Cutting Depth) (mm)
38
Effective Cutting Length (mm)
5
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
87
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1PC 1 MBH015H 35104587 -
Discontinued
[x]
16 1PC 1 MBH016H 35104596 -
Discontinued
[x]
20 1PC 1 MBH020H 35104605 -
Discontinued
[x]
21 1PC 1 MBH021H 35104614 -
Discontinued
[x]
22 1PC 1 MBH022H 35104623 -
Discontinued
[x]
25 1PC 1 MBH025H 35104632 -
Discontinued
[x]
27 1PC 1 MBH027H 35104641 -
Discontinued
[x]
28 1PC 1 MBH028H 35104657 -
Discontinued
[x]
30 1PC 1 MBH030H 35104666 -
Discontinued
[x]
33 1PC 1 MBH033H 35104675 -
Discontinued
[x]
35 1PC 1 MBH035H 35104684 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 2
1 star 18
Review Rating: 2.00
28 Customer Reviews
The reviews are automatic translation.
Wooden fitting construction
1
From Japan
On 2016-05-05 19:03:14
Since the coating was too thick (hexagonal axis) impact to the root from the beginning, since it did not penetrate to the root at the impact, since it did not have time, it was easily broken (hexagonal axis) as it was, so if you look closely it will leave a broken shaft in impact and unusable . I think that it can be used if you hold it with a chuck, but I do not feel that much. When using for the first time it may be good to drop the paint film with file or the like and paint CRC etc. It may be useless because it is cheap, but I will not purchase it again.
This review is about item#35104666.
Campaign price
3
From Japan
On 2016-03-11 17:00:37
Purchased at campaign price. I bought it very cheaply, but the spring of the center cone is scattered in the tool box at the spo spo.
This review is about item#35104675.
Drilling of steel plate
2
From Japan
On 2016-02-02 17:53:32
It can be used with an ordinary drill whose axis has broken when used with an impact drill.
This review is about item#35104666.
Drilling of thick steel material
5
From Japan
On 2015-12-11 14:56:19
Drilling is necessary for thick steel material and workability is improved with straight type hole saw.
This review is about item#35104632.
Perforation of entrance door
2
From Japan
On 2015-11-03 06:46:54
I bought it to attach an auxiliary key to the entrance door. However, since the attachment of the drill core and the hole saw is not good, the shake appears and it is larger than the standard and a dirty hole has opened. Although there was no problem in installation, there is a problem in terms of quality.
This review is about item#35104605.
Pool box drilling
1
From Japan
On 2014-02-05 21:43:48
Hexagonal shank was not included in the impact of Makita
This review is about item#35104614.
Thin plate stainless steel
1
From Japan
On 2013-10-10 23:31:24
External teeth are gone at the seventh hole drilling of thin plate stainless steel. Things sold at home centers are far more durable.
This review is about item#35104596.
Drilling
1
From Japan
On 2013-09-02 16:28:11
I tried to open it on an iron plate with a thickness of 2 m at 14 V impact but the center drill broke immediately the blade of Holsoce flew and the hexagonal axis bent and it became impossible to remove from the impact, too surprised Death
This review is about item#35104675.
Drilling of iron plate for exterior use of houses, exterior plate.
1
From Japan
On 2013-01-14 16:29:58
The shaft of the same Holsau bought in April broke quickly, but I accidentally thought of buying a difference in size, but the shaft broke again due to several uses again! MonotaRo brand, bad affair?
This review is about item#35104641.
Drilling of the outer wall iron plate and outer wall plate of the house.
1
From Japan
On 2013-01-14 16:20:22
I wonder if they drilled as many as 10 pieces, and normally the shaft got broken to replace and replace it.
This review is about item#35104666.

Related Products