Buy more than* S$200* and get FREE SHIPPING

Hand Rivet Set

3.80 (87)
Purpose
coupling of square pipe made of sheet iron, aluminum, resin and L-type materials, sheet metal. Can also joint thin materials that cannot cut screws., coupling of square pipe made of sheet iron, aluminum, resin and L-type materials, sheet metal. Can also joint thin materials that cannot cut screws., coupling of square pipe made of sheet iron, aluminum, resin and L-type materials, sheet metal. Can also joint thin materials that cannot cut screws., coupling of square pipe made of sheet iron, aluminum, resin and L-type materials, sheet metal. Can also joint thin materials that cannot cut screws.
Compatible Rivet (phi mm)
2.4/3.2/4.0/4.8(Aluminum)
Material (Grip)
PVC
Weight (g)
440 (only main body)
Material (Body)
Aluminum alloy and carbon steel
Overall Length (mm)
260
Material
Blind rivet : pin / steel type, flange / aluminum type
Set Contents
Riveters body, each size nosepiece (4 types), hex wrench, blind rivet 4 types (2.4, 3.2, 4.0, 4.8 mm x 25 each)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL4501 35104824 30.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 43
4 star 16
3 star 9
2 star 6
1 star 13
Review Rating: 3.80
87 Customer Reviews
The reviews are automatic translation.
Update rivets of aluminum fences, crafts
4
From Japan
On 2018-04-11 21:41:17
I like rivets of various thickness, easy to use, affordable price I like.
This review is about item#35104824.
For myself
5
From Japan
On 2018-03-29 18:29:16
I use it to match aluminum, I do not know where I went because there are few opportunities to use, it is also purchase,
This review is about item#35104824.
During maintenance
4
From Japan
On 2018-03-27 22:37:29
I am confused by the initial treatment without instructions If the attached rivet is also made by another manufacturer, it will be finished perfectly I think that it will be the best choice for those who have a large number of accessories
This review is about item#35104824.
Used for repairing machines
5
From Japan
On 2018-02-23 13:50:12
It is a tool not used anymore this time, so I searched for cheap items. It was saved because rivets were also set.
This review is about item#35104824.
maintenance
1
From Japan
On 2018-01-11 12:23:32
Neither the instruction manual nor the size identification of the accessory is done at all. The absence of a manual means that there is no criterion for correctness judgment, so I can not use it. It was also the part of the puncture repair previously. In handling parts and tools, it is better to improve such parts.
This review is about item#35104824.
It was used for the repair of the hook on the inner side of three doors of iron plate property store.
4
From Japan
On 2017-10-27 21:57:08
I saw a review at the time of purchase, but there was no particular problem. However, as I have reviewed that the instruction manual is not attached, I thought that writing was absolutely unkind. At least, I wonder if there is a pin size list!
This review is about item#35104824.
Replacement of glass wool for bike muffler
2
From Japan
On 2017-09-29 23:44:50
It is reasonable price. The reason why the evaluation is bad is that the attached rivet did not cut at the root properly and broke at the chuck part of the riveter, which made the post-processing hard. If it was 1 degree, if it was still difficult to remove the defective item and restarted it, it broke down halfway with the rivet axis remaining about 10 mm. Although it was not able to cut whether the main body is bad or the attached rivet is bad, it was hard to remove the rivet that was cut halfway. Request improvement.
This review is about item#35104824.
Processing of metal cover
3
From Japan
On 2017-09-15 11:12:04
Although there is no problem with use, I used it while looking at the net without any kind of manuals. Since it's easy, please put paper that wrote usage.
This review is about item#35104824.
Riveting
1
From Japan
On 2017-07-14 02:45:53
Because of the poor clogging (?) Of the attached blind rivet, considerable force is required for shaft cutting. After stopping riveting about three places, the cut axis became clogged and it became unusable. It was a product of "cheap and bad". Since the hand riveter is necessary, we ordered a single item again.
This review is about item#35104824.
work
5
From Japan
On 2017-07-04 16:26:41
Actually, this product is not used by the stock, but there are several contents, it was nice to purchase.
This review is about item#35104824.

Related Products