Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auto Braker for General Wiring, Bw Series, For Protecting Electric Motor

...see all>
Product Options
ADD TO CART
Type Rated Current (A) Rated Insulation Voltage (V) Number of Poles Rated Breaking Capacity (kA)(400VAC) Weight (kg) Rated Breaking Capacity (kA)(230VAC) Frame (AF) External Dimensions d (mm) Trip Button External Dimensions c(mm) Form Name External Dimensions b (mm) External Dimensions a (mm) Rated Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rated Current (A) Rated Insulation Voltage (V) Number of Poles Rated Breaking Capacity (kA)(400VAC) Weight (kg) Rated Breaking Capacity (kA)(230VAC) Frame (AF) External Dimensions d (mm) Trip Button External Dimensions c(mm) Form Name External Dimensions b (mm) External Dimensions a (mm) Rated Capacity (kW) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.4 AC500 3P 1.5/2 0.5 2.5/2 32 84 - 60 - 100 75 0.2 1pc 1 BW32AAM-3P1P4 35106032 64.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - - - 1PC 1 BW32AAM-3P032 35106102 57.99 SGD
In stock
- 2.6 AC500 3P 1.5/2 0.5 2.5/2 32 84 - 60 - 100 75 0.4 1pc 1 BW32AAM-3P2P6 35106041 57.99 SGD
In stock
For electric-motor protection 4 AC500 3P 1.5/2 0.5 2.5/2 32 84 Available 60 BW32 type 100 75 0.75 1PC 1 BW32AAM-3P004 35106057 57.99 SGD
In stock
For electric-motor protection 8 AC500 3P 1.5/2 0.5 2.5/2 32 84 available 60 BW32 type 100 75 1.5 1PC 1 BW32AAM-3P008 35106066 57.99 SGD
In stock
For electric-motor protection 10 AC500 3P 1.5/2 0.5 2.5/2 32 84 available 60 BW32 type 100 75 2.2 1PC 1 BW32AAM-3P010 35106075 57.99 SGD
In stock
For electric-motor protection 16 AC500 3P 1.5/2 0.5 2.5/2 32 84 Available 60 BW32 type 100 75 3.7 1PC 1 BW32AAM-3P016 35106084 57.99 SGD
In stock
For electric-motor protection 24 AC500 3P 1.5/2 0.5 2.5/2 32 84 available 60 BW32 type 100 75 5.5 1PC 1 BW32AAM-3P024 35106093 57.99 SGD
In stock
ADD TO CART

Related Products