Buy more than* S$200* and get FREE SHIPPING

Plank Ratchet Wrench, 5 Piece Assorted Set

4.09 (150)
Purpose
Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces., Plank ratchet wrench's thin structure allows it to switch between tightening / loosening and continuously work without having to be removed. Used frequently in confined spaces.
Set Contents
6x8mm, 10x12mm, 11x13mm, 14x17mm, 19x21mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 TZB4300 35104833 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 69
4 star 40
3 star 31
2 star 5
1 star 5
Review Rating: 4.09
150 Customer Reviews
The reviews are automatic translation.
It is used for a restore of a motorcycle.
4
From Japan
On 2018-05-17 09:54:01
When servicing an old motorcycle, it will be tough for you to hurt the head of the nut, so it is useful for maintenance in a narrow place.
This review is about item#35104833.
During machine maintenance
2
From Japan
On 2018-05-01 20:51:52
Unusable depending on the location The glasses wrench and the box were good, there is not much use.
This review is about item#35104833.
Line maintenance
4
From Japan
On 2018-04-04 17:51:38
The price is cheap but easy to use, the usual ratchet is handy because it can not be used in a narrow place.
This review is about item#35104833.
BL installation work at extremely narrow places
4
From Japan
On 2018-03-15 17:24:41
I am satisfied that the price is also cheap. I wish I had a holder.
This review is about item#35104833.
It is enough to align the sizes.
4
From Japan
On 2018-03-15 14:06:27
There was a missing size in the set, so I bought it for complement. Since the pattern does not bend, the place to use is limited, but the sense of security has increased with the size being finely arranged. Although it is not currently used, it seems to be useful when the size does not match with the set that we owned so far.
This review is about item#35104833.
Maintenance of the motorcycle
5
From Japan
On 2018-03-07 21:19:10
It can be used without problems (MADE IN CHINA). Detailed work is also very easy. At this price Latchett could be purchased as a set, it was very worth it. In addition to the straight, if you add a new series such as those with angles, the range of use will expand.
This review is about item#35104833.
Maintenance work
5
From Japan
On 2018-02-20 15:27:00
It is very easy to use. If you enjoy maintenance with your hobby it is OK.
This review is about item#35104833.
To tighten the hardware.
5
From Japan
On 2017-11-26 17:40:19
It is not bad for the price. Normally, this type of tool is normally plated on its surface, but the surface is plated with a rough feeling. I think that it is becoming hard to slip. Gear teeth are rough, but this type is normal.
This review is about item#35104833.
Maintenance of car etc.
5
From Japan
On 2017-11-01 09:11:33
This tool is ideal for narrow work I think that it is convenient to put them together when putting out greed.
This review is about item#35104833.
It is cheap in pair purchase
5
From Japan
On 2017-10-15 16:05:24
I tried it at a nearby home center, but it is quite expensive and not a craftsman It is just right for a set at this level.
This review is about item#35104833.

Related Products