Buy more than* S$200* and get FREE SHIPPING

Paper Shredder

5.00 (4)
Slot Width (mm)
220
Cord Length (m)
1.6
Weight (kg)
7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P8HM 35104842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Secretary-wielding
5
From Japan
On 2014-06-05 22:45:56
Are quite useful, it has frequently used. Thermostat has attached, seems helpful to prevent overheating, the problem is probably not in the safety Ability, but usually with not much change, it is also attached disk shredder, is useful.
This review is about item#35104842.
Drawing processing of public buildings
5
From Japan
On 2014-01-12 18:26:27
It sounds very helpful and that is quiet. In addition, it is also a good place that can handle eight at a time. Although A3 size with this amount of money it also if treatment should be noted that good speaking dare.
This review is about item#35104842.
Envelope that contains the company name that was sent to you, cut the paper
5
From Japan
On 2013-10-18 16:26:12
May be a safe dust box does not switch from entering If it is not set correctly. Thin paper does not enter the switch and not piled several sheets. Because the sound of the cut is quiet will be saved when using night. Convenient to move because the casters.
This review is about item#35104842.
Disposal of important documents
5
From Japan
On 2013-03-15 17:44:19
We are very satisfied. Copy paper summarized eight shredder of putting still operating margin. Quiet, and this only function in the cheapness of the price of the sound at the time of shredder Come, I want to recommend.
This review is about item#35104842.

Related Products