Buy more than* S$200* and get FREE SHIPPING

Air Impact Driver

3.33 (3)
Caution
This product cannot be used alone. Will require a separate air compressor and air hose.The bit is not included in the set.Depending on the capacity of air compressor in use, product may not be able to demonstrate its ability.We recommend having above the
Purpose
For tightening and loosening wood screw
Use Air Hose's Inner Diameter (mm)
6
Bit Plug Part (mm)
6.35
Working Pressure (MPa)
0.6
Air Consumption (L/min)
About 91
Screw Fastening Capacity (mm)
WOOD SCREWS: phi 3.5-6.0 (NUMBERS ARE APPROXIMATE.May differ depending on use)
Body Dimensions (Length x Width x Height) (mm)
About 173 x 66 x 177
Maximum Torque (N m)
About 81 (at the time of 0.6Mpa use)
Revolution (min-1[r.p.m])
About 6300 (at the time of 0.6Mpa use)
Screw Diameter
Air connnection :Rc1/4 (PT1/4) Attached plug: Rc1/4 (PT1/4)
Weight (kg)
1.2
Set Contents
Body, plug sealing tape, oil feed
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATL-120 35104885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Installation and removal of small diameter screws and nuts
4
From Japan
On 2013-01-29 21:58:59
It is suitable for handling wood screws, small diameter screws and nuts. I am satisfied from the price.
This review is about item#35104885.
Some operations, DIY, etc.
4
From Japan
On 2012-10-16 21:32:41
· I purchased it as a substitute for the battery type. · It is regrettable that the price went up on the verge. · There is description such as "Do not use for bolt / nut tightening or drilling" or "Do not use for business" in the explanation. The maximum torque is 81 N · m, so even for light trucks it is necessary to have about 85 N · m or more, so it is inadequate as a substitute for the impact wrench. · Immediately, it was able to comfortably remove the bolt and nut 14 mm painted with paint, and the impact was effective to demonstrate the effect. · When checked with the oil stove to be disposed, it was almost relaxed by torque 2 (maximum 4). Even if the tightening is torque 1, if the impact is continued to be effective, the threaded hole of the iron plate will be broken. It is likely to be widely used when accustomed to the operation of the trigger switch, such as stopping just before the impact. The trigger switch can adjust the number of revolutions by the degree of power input. · I believe we can demonstrate sufficient performance with wood screws (Φ3.5 to 6.0 mm) according to the instructions. Is not it sufficient performance that the screw stopper of rafter + control? · Although the rotation direction lever is at the base of the trigger, if there is another devise in the shape or the stop position, it is easy to operate with the hand, but now it is one more thing. Torque adjustment is also in the same position, but since there is no lever here, I think that it will be changed with the opposite hand. .. · Reference compressor DIY 1 horse power, 39 L tank, discharge amount 120 L
This review is about item#35104885.
Tightening bolt
2
From Japan
On 2011-02-16 18:43:52
First of all, I feel power shortage. The forward reversing switching lever is too heavy and very hard to use. As a whole, I think that Takanori 's products are typical of cheap and bad. The company 's compressor also broke in a year. I will never buy the company's products again.
This review is about item#35104885.

Related Products