Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Impact Type Air Screwdriver

2.40 (5)
Caution
This product cannot be used alone. Will require a separate air compressor and air hose.The bit is not included in the set.Depending on the capacity of air compressor in use, product may not be able to demonstrate its ability.We recommend having above the
Purpose
For tightening and loosening screws
Use Air Hose's Inner Diameter (mm)
6
Bit Plug Part (mm)
6.35
Working Pressure (MPa)
0.6
Air Consumption (L/min)
About 75
Screw Fastening Capacity (mm)
COMMON SCREW HEAD TAPPING SCREWS: phi 4.0-5.0, phi 3.5-4.0, WOOD SCREWS phi 2.7-3.5 (VALUES ARE APPROXIMATE)May differ depending on use
Body Dimensions (Length x Width x Height) (mm)
About 215x42x62
Maximum Torque (N m)
About 47 (at the time of 0.6Mpa use)
Revolution (min-1[r.p.m])
About 9000 (at the time of 0.6Mpa use)
Screw Diameter
Air outlet :Rc1/4 (PT1/4) Attached plug: Rc1/4 (PT1/4)
Weight (kg)
0.8
Set Contents
AMain part and plug sealing tape, for oil seperation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATL-110 35104894 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Screw closing
1
From Japan
On 2017-09-06 14:48:53
It was used at an air pressure of 0.5 MPa and it was broken by ten screws tightened. (Used as per instructions and using the supplied oil) Even with low durability this breakability will not be possible.
Tightening of the cap screw M5 of the mold.
2
From Japan
On 2016-06-08 14:49:57
I am dissatisfied with durability but I am using it with patience because the price is cheap. (3 purchases)
This review is about item#35104894.
Bicycle repair
5
From Japan
On 2016-01-14 17:45:27
Torque is also good for bicycle repair It is re-purchase, but this time the FR switch button is very hard
This review is about item#35104894.
Assembly of hand riveter
1
From Japan
On 2014-11-27 10:35:59
Buddha in half a year. After all, it was cheap.
This review is about item#35104894.
Die disassembly, assembly, etc.
3
From Japan
On 2014-03-18 13:19:16
Forward / reverse switching button is too hard Rotation is too fast Torque is weak
This review is about item#35104894.

Related Products