Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

SUPER LITTLE Ⅱ

Purpose
Cutting of building material like stainless steel general steel, lightweight iron frame, thin steel plate, sashes etc.
Maximum Operating Speed (m/min)
80
Bond
BAF
Outer Diameter (phi mm)
105
Hardness
P
Hole Diameter (phi mm)
15
Abrasive Material
A
Thickness (mm)
2.5
Grain Size
30
Type
Offset type
Description 2
Super series long term seller cutting wheel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C27111 35105515 3.71 SGD
In stock
ADD TO CART

Related Products