Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Compatible Accessories Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Compatible Accessories Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Including handle) 370x325x330 2.9 Round faucet outside diameter 16mm G nozzle, screw hose connector with (Main hose) 15, (faucet side hose) 1 1PC 1 NPR15GN 58069751 60.99 SGD
In stock
370 x 325 x 330 (including handle) 3.6 Faucet size phi15mm G nozzles, screw hoses with connector (The main hose) 20, 1 (faucet side hose) 1PC 1 NPR20GN 35105551 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 6
3 star 7
2 star 8
1 star 3
Review Rating: 3.56
39 Customer Reviews
The reviews are automatic translation.
Sprinkling water into the plants of the garden
1
From Japan
On 2017-12-26 17:23:20
It is crappy than I had expected, and I tried to use the parts of the hose I used before instead because the connection of the faucet connection part of the tap is bad and it will come off if you make the water a bit stronger.
This review is about item#58069751.
Temporary water supply hose on construction site
4
From Japan
On 2017-11-29 09:55:56
I bought 10 units before and bought 5 units in addition. Since the connection part with the faucet is structurally weak, it is necessary to replace it almost at the site's use (about 3 months). The shower person is also changing once every two times. But I think that it is about durability if it thinks in terms of price. The body and hose are quite durable, so ☆ 4 is satisfaction.
This review is about item#58069751.
Watering of the plants
5
From Japan
On 2017-10-12 15:46:29
It is convenient because it allows you to go straight from sprinkling to straight through with one touch.
This review is about item#58069751.
For truck car wash
5
From Japan
On 2017-09-08 15:23:33
It is a product that you can use immediately as it is excellent in COSPA and arrives. I will purchase another one.
This review is about item#35105551.
Car wash and garden watering
2
From Japan
On 2017-07-06 21:32:42
The water side was not a one-touch coupler, but it was almost directly connected type. I removed it from the old guy and used it. Buying a new connector separately is not very cheap
This review is about item#58069751.
When car wash work
5
From Japan
On 2017-05-24 16:24:11
It is easy to use normally. I can not take up the balance well unless I take care of it, but this type can not be helped. Cheaper than home center!
This review is about item#58069751.
General work
3
From Japan
On 2017-03-31 15:09:25
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#35105551.
Use at the site cleaning
5
From Japan
On 2016-11-16 16:21:21
It arrived immediately, so we set it up on site. We use it for cleaning. I am satisfied.
This review is about item#35105551.
Used for multipurpose use such as car wash and sprinkling water
4
From Japan
On 2016-02-14 23:59:24
There are similar products in nearby home centers, but it is attractive to be able to purchase it cheaply. It will be saved if it is a little cheaper.
This review is about item#58069751.
Car wash etc.
2
From Japan
On 2015-10-16 17:22:22
It is easy to leak from the time of installation with a brand new, or the hose comes out of the possession of the hand and it gets flooded, so I have to work while using awesome feeling.
This review is about item#58069751.

Related Products