Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SeaLED Chain 420Srx, Qx Ring

4.62 (13)
Joint
SKJ (clip)
Type
SRX (QX ring)
Size
420
Color
Steel
...see all>
Product Options
ADD TO CART
Link Number Accessories Compatible Exhaust Volume (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Accessories Compatible Exhaust Volume (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102L 1 joint 50 to 150   1PC 1 420SRX102SKJ 40473535 53.99 SGD
Shipped after 2018-06-27
116L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX116SKJ 40473596 59.99 SGD
Shipped after 2018-06-26
130L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX130SKJ 35106741 72.99 SGD
Shipped after 2018-06-26
106L 1 joint 50 to 150   1PC 1 420SRX106SKJ 40473553 54.99 SGD
In stock
82L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX82SKJ 40473447 43.99 SGD
Shipped after 2018-06-26
90L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX90SKJ 40473483 48.99 SGD
Shipped after 2018-06-26
104L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX104SKJ 40473544 59.99 SGD
Shipped after 2018-06-26
120L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX120SKJ 35106732 62.99 SGD
Shipped after 2018-06-27
124L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX124SKJ 40473623 69.99 SGD
Shipped after 2018-06-26
128L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX128SKJ 40473641 67.99 SGD
Shipped after 2018-06-26
140L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX140SKJ 35106757 76.99 SGD
Shipped after 2018-06-26
108L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX108SKJ 40473562 57.99 SGD
Shipped after 2018-06-26
112L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX112SKJ 40473571 63.99 SGD
Shipped after 2018-06-26
122L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX122SKJ 40473614 64.99 SGD
Shipped after 2018-06-26
126L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX126SKJ 40473632 69.99 SGD
Shipped after 2018-06-26
80L 1 joint 50 to 150   1PC 1 420SRX80SKJ 40473431 41.99 SGD
In stock
96L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX96SKJ 40473517 55.99 SGD
Shipped after 2018-06-26
114L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX114SKJ 40473587 60.99 SGD
Shipped after 2018-06-26
118L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX118SKJ 40473605 60.99 SGD
Shipped after 2018-06-26
84L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX84SKJ 40473456 44.99 SGD
Shipped after 2018-06-26
86L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX86SKJ 40473465 45.99 SGD
Shipped after 2018-06-26
88L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX88SKJ 40473474 45.99 SGD
Shipped after 2018-06-26
92L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX92SKJ 40473492 49.99 SGD
Shipped after 2018-06-26
94L 1 joint 50 to 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SRX94SKJ 40473501 49.99 SGD
Shipped after 2018-06-26
100L One joint 50 to 150   1PC 1 420SRX100SKJ 35106714 52.99 SGD
In stock
98L One joint 50 to 150   1PC 1 420SRX98SKJ 40473526 52.99 SGD
In stock
110L One joint 50 - 150   1PC 1 420SRX110SKJ 35106723 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
For Little Cub
5
From Japan
On 2018-04-16 19:14:56
I always use this chain It is easy to maintain with little elongation and maintenance
This review is about item#40473517.
Super Cub 110 Chain Exchange
2
From Japan
On 2018-02-20 07:58:25
Although the chain itself was really good, but the diameter of the attached joint seems to be different, because clips do not fit in because it does not fit all the way in, the clip before substitution was substituted. Because the chain itself is a seal chain, it is very good
This review is about item#40473526.
For chain exchanges of work bikes.
5
From Japan
On 2017-09-11 01:25:52
Very good durability, leading several companies to elongation and quietness.
This review is about item#40473526.
Chain exchange
5
From Japan
On 2017-03-02 20:42:42
Early elongation is also less with genuine exchange, even at this price it is also good to have an X seal
This review is about item#35106723.
Mortgage chain exchange
5
From Japan
On 2017-02-15 15:45:14
Among seal chains, the amount is affordable, there are plenty of choices for the number of links and there is no waste.
This review is about item#40473431.
Ape 100
5
From Japan
On 2017-02-05 15:04:13
Less growth. Although I used the EK chain for the first time, it is not inferior to other major products, and it has rather a good impression. I also want to use the item.
This review is about item#35106723.
For replacement replacement
4
From Japan
On 2016-09-17 21:13:55
Previously it was an incompatible product, but this time I challenged by the compliant product clarification. The hand-held tool was struggling because of pin exclusive use, but it was completed in solid color after a hard fight without any problems.
This review is about item#40473535.
Since the normal chain was stretching
5
From Japan
On 2016-06-04 18:34:23
I can use it without problems with lubrication every 1000 km. There was almost no initial elongation.
This review is about item#35106723.
Motorcycle expendable parts
5
From Japan
On 2016-04-28 20:48:28
High accuracy and quality is the best
This review is about item#40473483.
Turnip chain exchange
5
From Japan
On 2014-09-17 13:27:17
In the case of the non-seal chain, I could clip without thinking, but in this chain I could not clip by the thickness of the O ring unless I pressed the plate with a comparatively strong force. It seems to be a problem level if it knows from the beginning, but it was serious as I did it first with a sense of nonseal.
This review is about item#40473526.

Related Products