Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

SeaLED Chain 520Srx, Qx Ring

4.88 (8)
Compatible Exhaust Volume (mL)
250-600 (Off-road is up to 750cc)
Joint
SKJ (clip)
Type
SRX (QX ring)
Size
520
Color
Silver
Accessories
One joint
...see all
Product Options
ADD TO CART
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110L 1PC 1 520SRX(CRNP)110SKJ 35107125 -
Discontinued
[x]
120L 1PC 1 520SRX(CRNP)120SKJ 35107143 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Chain exchange
5
From Japan
On 2013-05-25 08:17:48
To seal the chain is easy to use because the clip-on.
This review is about item#40475504.
400 used bikes
5
From Japan
On 2013-04-27 22:18:23
We are using a chain of this manufacturer from the previous. Unlike only immediately extend things by appearance, there is a leading manufacturer and not inferior durability can trust. Yet it has survived because the price is cheap.
This review is about item#35107283.
Bike consumable parts
5
From Japan
On 2013-02-07 23:14:17
GOOD!
This review is about item#35107283.
Chain exchange
5
From Japan
On 2013-01-22 13:14:36
You can use without change any and RK and DID chain. The biggest advantage of this chain is that it does not require the caulking tool to caulking. It is very convenient because the chain exchange can be in the DIY. (SLJ type) In addition, Enuma Chen because of the fund-raising part of the revenue to transportation orphans fund, you can social contribution by buying.
This review is about item#40475391.
For the exchange at the time of deterioration
5
From Japan
On 2013-01-18 21:14:54
Since the goods of manufacturers that are genuine adopted in Kawasaki, there is no problem is quality. Sometimes using inexpensive Chinese-made, etc., but when you consider the price-to-life, is overwhelmingly cheaper here to, what safety and security than.
This review is about item#40475407.
Chain replacement of the two-wheeled vehicle
5
From Japan
On 2012-12-07 03:15:53
Because the screw joint, is nice to be able to mounting unnecessary crimping tool. Price also will be saved cheaply.
This review is about item#40475486.
Chain exchange of off-road bike
5
From Japan
On 2012-04-27 09:42:13
Cheap is good. I bought the press-fit type of clip, but it is loose from DID. DID is given, the chain also flying clips, it had been led without incident. Well, EK guess what about.
This review is about item#35107143.
Maintenance of the bike
4
From Japan
On 2011-02-26 15:42:12
I received in the four days after the order. MonotaRO's I ordered together the sprocket and chain, pricing basis is a big satisfaction. The more handling items, you want to use more regularly.
This review is about item#35107143.

Related Products