Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non-Sealed Chain 420, Standard

4.11 (9)
Joint
Clip joint (SPJ)
Size
420
Color
Steel
...see all>
Product Options
ADD TO CART
Compatible Exhaust Volume (mL) Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Exhaust Volume (mL) Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 to 80 74L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42074SPJ 40471487 16.99 SGD
Shipped after 2018-05-07
50 to 80 88L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42088SPJ 40471557 16.99 SGD
Shipped after 2018-05-07
50 to 80 128L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420128SPJ 40471724 24.99 SGD
Shipped after 2018-05-07
50 to 80 140L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420140SPJ 35109602 26.99 SGD
Shipped after 2018-05-07
50 to 80 78L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42078SPJ 40471505 14.99 SGD
Shipped after 2018-05-07
50 to 80 84L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42084SPJ 40471532 15.99 SGD
Shipped after 2018-05-07
50 to 80 120L 1 joint   1PC 1 420120SPJ 35109584 23.99 SGD
In stock
50 to 80 124L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420124SPJ 40471706 23.99 SGD
Shipped after 2018-05-07
50 to 80 72L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42072SPJ 40471471 13.99 SGD
Shipped after 2018-05-07
50 to 80 114L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420114SPJ 40471663 21.99 SGD
Shipped after 2018-05-07
50 to 80 150L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420150SPJ 40471733 28.99 SGD
Shipped after 2018-05-07
50 to 80 82L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42082SPJ 40471523 18.99 SGD
Shipped after 2018-05-07
50 to 80 104L 1 joint   1PC 1 420104SPJ 40471627 17.99 SGD
In stock
50 to 80 106L 1 joint   1PC 1 420106SPJ 40471636 20.99 SGD
In stock
50 to 80 116L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420116SPJ 40471672 21.99 SGD
Shipped after 2018-05-07
50 to 80 122L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420122SPJ 40471697 23.99 SGD
Shipped after 2018-05-07
50 to 80 126L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420126SPJ 40471715 23.99 SGD
Shipped after 2018-05-07
50 to 80 80L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42080SPJ 40471514 18.99 SGD
Shipped after 2018-05-07
50 to 80 90L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42090SPJ 40471566 17.99 SGD
Shipped after 2018-05-07
50 to 80 96L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42096SPJ 40471593 18.99 SGD
Shipped after 2018-05-07
50 to 80 130L 1 joint   1PC 1 420130SPJ 35109593 25.99 SGD
In stock
50 to 80 76L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42076SPJ 40471496 17.99 SGD
Shipped after 2018-05-07
50 to 80 86L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42086SPJ 40471541 16.99 SGD
Shipped after 2018-05-07
50 to 80 92L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42092SPJ 40471575 17.99 SGD
Shipped after 2018-05-07
50 to 80 112L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420112SPJ 40471654 21.99 SGD
Shipped after 2018-05-07
50 to 80 94L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42094SPJ 40471584 17.99 SGD
Shipped after 2018-05-07
50 to 80 102L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420102SPJ 40471611 20.99 SGD
Shipped after 2018-05-07
50 to 80 118L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420118SPJ 40471681 22.99 SGD
Shipped after 2018-05-07
50 to 80 108L One joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420108SPJ 40471645 20.99 SGD
Shipped after 2018-05-07
50 to 80 98L One joint   1PC 1 42098SPJ 40471602 18.99 SGD
In stock
50 to 80 110L One joint   1PC 1 420110SPJ 35109575 21.99 SGD
In stock
50 - 80 100L One joint   1PC 1 420100SPJ 35109566 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Replacement of motorcycle chain
2
From Japan
On 2017-12-06 08:09:03
Because the displacement was not written, order mistook. I could not use it.
This review is about item#40471697.
Used for exchanging used turnips
5
From Japan
On 2017-11-04 23:42:15
When I ran after replacing the operation noise became smaller and the resistance became less or the fuel consumption improved
This review is about item#40471602.
Chain exchange
5
From Japan
On 2017-07-20 13:02:57
Required enough! It is normally good. I will probably buy the same next time. Previously I used about 3000 yen but I want to exchange for exchanges, cheap for bean because the movement got sharp.
This review is about item#40471602.
Chain exchange of motorcycle
5
From Japan
On 2017-05-17 21:16:56
I received a help immediately after I ordered. I exchanged the sprocket with the super cub chain. I am running smoothly, but I am going to inspect from time to time and look at the situation.
This review is about item#40471602.
In a mini bike race
5
From Japan
On 2015-10-13 05:07:00
I chose by the price. Although it is impossible to race strongly, I chose it with light and medium low speed circuit main. As expected it is domestic, so there is no mistake.
This review is about item#35109575.
Periodic exchange
4
From Japan
On 2014-12-14 10:32:48
We exchanged for 20,000 km. It functions sufficiently with low cost.
This review is about item#40471602.
Chain exchange
3
From Japan
On 2014-12-13 15:54:59
I exchanged the chain of the motorcycle, but the clip joint loosened once and it got disconnected. I bought the parts only for clip joints and put on them but I think that the chain itself is inexpensive and good.
This review is about item#40471627.
NS-1 Maintenance
5
From Japan
On 2014-07-22 17:19:26
I bought it as a replacement chain for NS-1. Because quality is good and price is cheap, it is very helpful. I would like to purchase it again for regular maintenance.
This review is about item#35109593.
Used for Cub 90
3
From Japan
On 2013-05-30 13:14:15
It was for 50cc ~ 80cc. I should have checked in advance, but I think that if you write it in the item description, people who purchase it incorrectly will also decrease.
This review is about item#40471627.

Related Products