Buy more than* S$200* and get FREE SHIPPING

Non-Sealed Chain 428 Standard

3.67 (3)
Compatible Exhaust Volume (mL)
50-80
Joint
Clip joint (SPJ)
Size
428
Color
Steel
Accessories
Joint one
...see all>
Product Options
ADD TO CART
Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120L   1PC 1 428120SPJ 35109934 27.99 SGD
In stock
140L   1PC 1 428140SPJ 35109952 30.99 SGD
Shipped after 2018-02-23
110L   1PC 1 428110SPJ 35109925 25.99 SGD
Shipped after 2018-02-23
130L   1PC 1 428130SPJ 35109943 28.99 SGD
Shipped after 2018-02-23
100L   1PC 1 428100SPJ 35109916 23.99 SGD
Shipped after 2018-02-23
94L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42894SPJ 40473657 22.99 SGD
Shipped after 2018-02-23
118L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428118SPJ 40473754 27.99 SGD
Shipped after 2018-02-23
122L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428122SPJ 40473763 28.99 SGD
Shipped after 2018-02-23
124L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428124SPJ 40473772 27.99 SGD
Shipped after 2018-02-23
126L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428126SPJ 40473781 27.99 SGD
Shipped after 2018-02-23
128L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428128SPJ 40473797 28.99 SGD
Shipped after 2018-02-23
96L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42896SPJ 40473666 22.99 SGD
Shipped after 2018-02-23
98L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42898SPJ 40473675 23.99 SGD
Shipped after 2018-02-23
102L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428102SPJ 40473684 23.99 SGD
Shipped after 2018-02-23
104L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428104SPJ 40473693 23.99 SGD
Shipped after 2018-02-23
106L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428106SPJ 40473702 23.99 SGD
Shipped after 2018-02-23
108L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428108SPJ 40473711 23.99 SGD
Shipped after 2018-02-23
112L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428112SPJ 40473727 24.99 SGD
Shipped after 2018-02-23
114L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428114SPJ 40473736 25.99 SGD
Shipped after 2018-02-23
116L   1PC 1 428116SPJ 40473745 25.99 SGD
In stock
132L   1PC 1 428132SPJ 40473806 28.99 SGD
In stock
134L   1PC 1 428134SPJ 40473815 29.99 SGD
In stock
136L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428136SPJ 40473824 29.99 SGD
Shipped after 2018-02-23
138L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428138SPJ 40473833 30.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For car delivery improvement.
5
From Japan
On 2017-11-20 18:08:06
The motorcycle is Mate 90, it is a standard chain of non-seal, because the price is cheap, it is easier than maintaining an old rusty chain and our customers are satisfied, the quality is also satisfied.
This review is about item#35109916.
Exchange every 10,000 kilometers.
3
From Japan
On 2017-03-15 00:30:16
Because it is standard, we will trust safety if maintenance is ordinary.
This review is about item#40473666.
For private bike replacement
3
From Japan
On 2016-10-15 16:12:33
Since the mileage of the private bike reached 20000 km, the exchange, the original chain stretches well in China and it is uneasy about durability so it seemed to be used a little more, but I replaced it, I think that it is better than genuine products.
This review is about item#40473806.

Related Products