Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Sealed Chain 428Sr, Heavy Duty

4.75 (28)
Joint
Clip joint (SPJ)
Size
428
Color
Steel
...see all>
Product Options
ADD TO CART
Link Number Accessories Compatible Exhaust Volume (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Accessories Compatible Exhaust Volume (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122L 1 joint 50 to 125   1PC 1 428SR122SPJ 40474156 32.99 SGD
In stock
128L 1 joint 50 to 125   1PC 1 428SR128SPJ 40474183 32.99 SGD
In stock
134L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR134SPJ 40474201 36.99 SGD
Shipped after 2018-06-26
102L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR102SPJ 40474077 26.99 SGD
In stock
110L 1 joint 50 to 125   1PC 1 428SR110SPJ 35109977 29.99 SGD
Shipped after 2018-06-26
138L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR138SPJ 40474226 36.99 SGD
Shipped after 2018-06-26
136L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR136SPJ 40474217 47.99 SGD
Shipped after 2018-06-26
100L 1 joint 50 to 125   1PC 1 428SR100SPJ 35109961 25.99 SGD
In stock
104L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR104SPJ 40474086 28.99 SGD
Shipped after 2018-06-26
106L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR106SPJ 40474095 28.99 SGD
Shipped after 2018-06-26
108L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR108SPJ 40474104 28.99 SGD
Shipped after 2018-06-26
112L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR112SPJ 40474113 30.99 SGD
Shipped after 2018-06-26
114L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR114SPJ 40474122 30.99 SGD
Shipped after 2018-06-26
150L 1 joint 50 to 125   1PC 1 428SR150SPJ 40474235 38.99 SGD
In stock
160L 1 joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR160SPJ 40474244 42.99 SGD
Shipped after 2018-06-26
124L One joint 50 to 125   1PC 1 428SR124SPJ 40474165 32.99 SGD
In stock
126L One joint 50 to 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SR126SPJ 40474174 32.99 SGD
Shipped after 2018-06-26
118L One joint 50 to 125   1PC 1 428SR118SPJ 40474147 30.99 SGD
In stock
130L One joint 50 to 125   1PC 1 428SR130SPJ 35109995 33.99 SGD
In stock
132L One joint 50 to 125   1PC 1 428SR132SPJ 40474192 33.99 SGD
In stock
116L One joint 50 to 125   1PC 1 428SR116SPJ 40474131 29.99 SGD
In stock
120L One joint 50 - 125(offroad is up to 250 cc)   1PC 1 428SR120SPJ 35109986 30.99 SGD
In stock
140L One joint 50 - 125(offroad is up to 250 cc)   1PC 1 428SR140SPJ 35110004 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
28 Customer Reviews
The reviews are automatic translation.
I used it with GN125H
5
From Japan
On 2018-06-04 19:59:00
There were also cheaper ones but I chose this because I could choose the number of links. Since you can save time and effort to cut, you can easily exchange chains with a single piece of pliers.
This review is about item#40474131.
Maintenance of the motorcycle
5
From Japan
On 2018-05-01 07:49:16
I exchanged chains of two bikes. It is 110L and 124L, but since there was setting respectively, it can be used without cutting and it is very convenient.
This review is about item#40474165.
To TZR50R
5
From Japan
On 2018-01-25 08:16:59
I used it for restore. Because there are many link number settings, you can save time and effort of cutting. I also use it for other bikes.
This review is about item#35109986.
Two types of mopeds in the Showa era
5
From Japan
On 2017-09-12 12:47:57
Small displacement vehicles with no power Onions are less resistant to nonsales than seal chains. You can remove it and wash it.
This review is about item#40474147.
Exchange from seal chain
5
From Japan
On 2017-06-24 08:43:21
Although the seal chain is durable, it was bad that the resistance was large and that it could not remove the thorough maintenance. At 250 cc or less, it is light and has less resistance and changed to this type. It is my favorite which is using many more. Cheap, light, less resistance. It's a click type, so it's a merit that you can do thorough maintenance such as removing it and washing it in oil. Durability is supplemented with a legume maintenance.
This review is about item#35109995.
Chain exchange of motorcycle
5
From Japan
On 2017-05-18 19:00:24
I think that this price is cheap enough if made in Japan. I have not installed it yet, but I think that it is the first product from my experience.
This review is about item#40474192.
During motorcycle maintenance, the chain stretched and it was extended, so I exchanged it.
5
From Japan
On 2017-04-28 16:07:10
After the exchange, turning the tire made it very light. I just exchanged, I do not know the durability, but if you do maintenance, it seems that it can be used for a long time,
This review is about item#40474147.
Celaw 250
5
From Japan
On 2017-04-20 11:48:34
It is very good because it is easy to install with a clip type and the friction loss is also reduced.
This review is about item#35109995.
Replacement from seal chain
4
From Japan
On 2017-02-28 19:44:54
Although genuine was a seal chain, the resistance is extremely small despite the new item. Even if you remove it and grease it, it is still hard. I dislike the size of this resistance and exchanged it with a non-seal chain. The chain itself is light and the resistance is very low. It is difficult to reduce the speed during idle running, so it can be seen that the running resistance has decreased. Since the problem is narrower than the seal chain, it is how much durability it is. Also not limited to Eganuma, the stickiness of the grease that is painted at the time of shipment of new products is too high, so it is difficult to wipe off the wheel if it gets dirty. I want you to use grease with less scattering and a lower degree of stickiness. If it is a grease now, although it is highly sticky, it scatters and smudges the wheel.
This review is about item#35109995.
I used it for a 125 cc motorcycle.
5
From Japan
On 2016-10-11 10:18:35
Domestic products of security are this price. Performance is also sufficient. I am satisfied.
This review is about item#40474104.

Related Products