Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non-Sealed Chain 520Sr, Heavy Duty

4.29 (14)
Joint
Clip joint (SPJ)
Size
520
Color
Steel
...see all>
Product Options
ADD TO CART
Compatible Exhaust Volume (mL) Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Exhaust Volume (mL) Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 to 400 114L One joint   1PC 1 520SR114SPJ 40475276 70.99 SGD
In stock
125 to 400 112L One joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR112SPJ 40475267 69.99 SGD
Shipped after 2018-05-02
125 to 400 116L One joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR116SPJ 40475285 71.99 SGD
Shipped after 2018-05-02
125 to 400 102L One joint   1PC 1 520SR102SPJ 40475197 62.99 SGD
In stock
125 to 400 108L One joint   1PC 1 520SR108SPJ 40475242 67.99 SGD
In stock
125 to 400 122L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR122SPJ 40475303 71.99 SGD
Shipped after 2018-05-02
125 to 400 130L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR130SPJ 35110047 77.99 SGD
Shipped after 2018-05-02
125 to 400 100L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR100SPJ 35110013 62.99 SGD
Shipped after 2018-05-02
125 to 400 96L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR96SPJ 40475181 59.99 SGD
Shipped after 2018-05-07
125 to 400 126L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR126SPJ 40475321 77.99 SGD
Shipped after 2018-05-02
125 to 400 124L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR124SPJ 40475312 76.99 SGD
Shipped after 2018-05-02
125 to 400 140L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR140SPJ 35110056 87.99 SGD
Shipped after 2018-05-02
125 to 400 104L 1 joint   1PC 1 520SR104SPJ 40475215 65.99 SGD
In stock
125 to 400 128L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR128SPJ 40475337 77.99 SGD
Shipped after 2018-05-02
125 to 400 106L 1 joint   1PC 1 520SR106SPJ 40475233 65.99 SGD
In stock
125 to 400 118L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520SR118SPJ 40475294 85.99 SGD
Shipped after 2018-05-02
125 - 400 110L One joint   1PC 1 520SR110SPJ 35110022 68.99 SGD
In stock
125 - 400 120L One joint   1PC 1 520SR120SPJ 35110031 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Attached to DF 200E
4
From Japan
On 2017-10-08 03:09:49
As I changed the chain again I changed my running. It is especially noticeable for inactive motorbikes. However, it is better to remove grease with high viscosity attached at the time of purchase. As soon as I removed it, my running changed again. I am comfortably and smoothly running.
This review is about item#40475267.
Maintenance of the motorcycle
5
From Japan
On 2017-06-07 15:02:09
There is a sense of security at leading manufacturers. Also, since the number of frames is perfect, it was pulled to a place where tools are not needed.
This review is about item#40475276.
Motorcycle Maintenance
5
From Japan
On 2016-08-05 16:09:52
The number of frames is the same as genuine, easy to install joints and easy to exchange. Arrival was the best that shipped to SU than anything.
This review is about item#40475197.
It is a glass tracker.
5
From Japan
On 2016-05-23 15:05:24
Mileage is 33,000 km, but sprocket seems to be okay so it's only a chain exchange. We placed orders on Friday night and completed work on Sunday. I can be purchased at 10% OFF and I am satisfied.
This review is about item#35110013.
Bike chain exchange
5
From Japan
On 2015-10-25 15:06:47
OK
This review is about item#40475276.
Exchange
4
From Japan
On 2015-09-16 12:46:52
I felt better than the product I thought.
This review is about item#40475215.
Used for DR-Z 400 SM
5
From Japan
On 2015-08-09 07:46:38
I will exchange early, so price is more important than durability.
This review is about item#35110022.
Component replacement
3
From Japan
On 2015-05-12 16:08:20
Although it is merely a replacement part, it can be used with confidence that it is a non-seal, manufacturer item. There is no reason to arrange replacement parts in other if arranging quickly is the major premise, and it becomes the lowest price.
This review is about item#40475197.
I was told that the drive chain was bad at the time of tire change and it was said that it came in the replacement period so I changed it
1
From Japan
On 2015-05-02 16:57:15
Since I bought 104 items of goods, it was okay to save time and effort to adjust the number of frames.
This review is about item#40475215.
Motorcycle Maintenance
3
From Japan
On 2015-03-14 21:37:05
It was cheap and could be purchased.
This review is about item#40475215.

Related Products