Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Sealed Chain 525Sr, Heavy Duty

4.20 (5)
Joint
Clip joint (SPJ)
Size
525
Color
Steel
...see all>
Product Options
ADD TO CART
Compatible Exhaust Volume (mL) Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Exhaust Volume (mL) Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 to 400 108L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR108SPJ 40477832 72.99 SGD
Shipped after 2018-06-28
125 to 400 106L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR106SPJ 40477823 82.99 SGD
Shipped after 2018-06-28
125 to 400 120L 1 joint   1PC 1 525SR120SPJ 35110083 77.99 SGD
Shipped after 2018-06-28
125 to 400 102L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR102SPJ 40477805 67.99 SGD
Shipped after 2018-06-28
125 to 400 100L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR100SPJ 35110065 65.99 SGD
Shipped after 2018-06-28
125 to 400 104L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR104SPJ 40477814 68.99 SGD
Shipped after 2018-06-28
125 to 400 124L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR124SPJ 40477893 77.99 SGD
Shipped after 2018-06-28
125 to 400 130L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR130SPJ 35110092 86.99 SGD
Shipped after 2018-06-28
125 to 400 114L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR114SPJ 40477857 74.99 SGD
Shipped after 2018-06-28
125 to 400 116L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR116SPJ 40477866 76.99 SGD
Shipped after 2018-06-28
125 to 400 118L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR118SPJ 40477875 77.99 SGD
Shipped after 2018-06-28
125 to 400 122L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR122SPJ 40477884 77.99 SGD
Shipped after 2018-06-28
125 to 400 126L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR126SPJ 40477902 82.99 SGD
Shipped after 2018-06-28
125 to 400 128L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR128SPJ 40477911 84.99 SGD
Shipped after 2018-06-28
125 to 400 140L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR140SPJ 35110101 92.99 SGD
Shipped after 2018-06-28
125 to 400 112L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525SR112SPJ 40477841 73.99 SGD
Shipped after 2018-06-28
125 - 400 110L One joint   1PC 1 525SR110SPJ 35110074 71.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2016-10-29 18:38:53
I think this quality at this price is wonderful.
This review is about item#40477866.
Chain exchange of ts 250
5
From Japan
On 2016-10-15 20:50:16
I bought it for chain exchange of ts 250
This review is about item#40477814.
Drive chain
3
From Japan
On 2015-10-15 15:40:25
I think that it is a standard chain. I think that the price is cheaper than the specialty store. I wanted a more superior chain, but I made it because I raise the price at once. The thing is firm.
This review is about item#35110074.
Motorcycle chain
5
From Japan
On 2015-09-09 16:13:31
Non - seal, clip - type chain is rare in motorcycle shop, it is told that we will take orders for weeks. If it is a monotaro, it will be delivered in less than a week so it will be really helpful. Because the sprocket size is frequently changed in the motorcycle competition, the clip type chain is useful.
This review is about item#35110083.
Hustler's Chain
3
From Japan
On 2015-02-13 21:08:44
There is no problem not to install especially it is cheap in price. I have no choice but to look at future driving whether the growth is fast or not.
This review is about item#40477814.

Related Products