Buy more than* S$200* and get FREE SHIPPING

Non-Sealed Chain 530SR, Heavy Duty

5.00 (9)
Compatible Exhaust Volume (mL)
125 to 400
Joint
Clip joint (SPJ)
Size
530
Color
Steel
...see all>
Product Options
ADD TO CART
Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110L One joint   1PC 1 530SR110SPJ 35110126 77.99 SGD
Shipped after 2018-01-22
100L One joint   1PC 1 530SR100SPJ 35110117 69.99 SGD
Shipped after 2018-01-22
140L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR140SPJ 35110153 94.99 SGD
Shipped after 2018-01-25
94L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR94SPJ 40479932 66.99 SGD
Shipped after 2018-01-25
96L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR96SPJ 40479957 67.99 SGD
Shipped after 2018-01-22
98L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR98SPJ 40479966 69.99 SGD
Shipped after 2018-01-25
122L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR122SPJ 40480054 86.99 SGD
Shipped after 2018-01-25
130L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR130SPJ 35110144 92.99 SGD
Shipped after 2018-01-25
102L 1 joint   1PC 1 530SR102SPJ 40479975 71.99 SGD
Shipped after 2018-01-22
104L 1 joint   1PC 1 530SR104SPJ 40479984 72.99 SGD
Shipped after 2018-01-22
106L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR106SPJ 40479993 74.99 SGD
Shipped after 2018-01-25
108L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR108SPJ 40480002 76.99 SGD
Shipped after 2018-01-25
112L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR112SPJ 40480011 77.99 SGD
Shipped after 2018-01-25
116L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR116SPJ 40480036 78.99 SGD
Shipped after 2018-01-25
118L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR118SPJ 40480045 82.99 SGD
Shipped after 2018-01-25
124L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR124SPJ 40480063 87.99 SGD
Shipped after 2018-01-25
126L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR126SPJ 40480072 89.99 SGD
Shipped after 2018-01-25
128L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR128SPJ 40480081 90.99 SGD
Shipped after 2018-01-25
114L 1 joint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 530SR114SPJ 40480027 77.99 SGD
Shipped after 2018-01-25
120L 1 joint   1PC 1 530SR120SPJ 35110135 85.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Attached to Kawasaki W1SA and W3
5
From Japan
On 2017-03-02 17:54:52
Because there are many variations of the number of links, I am saved because I can attach without cutting each time. This is enough if you keep your maintenance proper. It is cheap and saved.
This review is about item#40479932.
Bike drive system
5
From Japan
On 2016-12-16 15:30:10
There is no problem in durability if you carry out maintenance after driving without problems with cheap price, also functional
This review is about item#35110117.
Tire exhaustion
5
From Japan
On 2016-10-23 19:04:36
The second purchase, without any problem in use.
This review is about item#40479957.
Shovel FLH 1200
5
From Japan
On 2016-08-11 21:10:24
It was good that it could be obtained cheaply. It is in good condition without problems.
This review is about item#40479975.
Motorcycle chain exchange
5
From Japan
On 2016-05-18 20:30:38
I ran 5000 km but there is no problem at all. I think that I will continue to use it in the future. I like it. Since the number of links I want is 6 days shipping, it is a little laborious to use a large number of links and use it. The compliant displacement is up to 400, but I think that the package was available up to a bit more displacement.
This review is about item#35110126.
Chain exchange
5
From Japan
On 2015-12-02 19:11:45
Cheap, fast, convenient. Thank you very much (o ^^ o)
This review is about item#40479975.
Chain exchange
5
From Japan
On 2015-10-09 19:29:58
The feeling of security of Made in Japan. We also used coupons on affordable prices. It was a clip type so I could easily exchange it myself. It is also nice to receive the item the next day. I do not know durability etc, but it is a very satisfying item.
This review is about item#35110117.
Motorcycle maintenance
5
From Japan
On 2015-07-16 16:40:46
Compared to the seal chain, you can see clearly that the friction loss decreased. It is effective for motorcycles with small displacement. Maintenance also does not have any durability as long as it is adjusting the tension and refueling.
This review is about item#40479984.
As a chain for motorcycles
5
From Japan
On 2013-04-09 13:17:32
This time I used it for a friend's bike, but it was a wonderful quality. Next time I thought I wanted to use it.
This review is about item#35110126.

Related Products