Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Race Chain

5.00 (5)
Compatible Exhaust Volume (mL)
(Street until 450) 450-600
Color
Silver
...see all>
Product Options
ADD TO CART
Link Number Accessories Joint Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Accessories Joint Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)104SKJ 40474971 109.99 SGD
Shipped after 2018-06-25
112L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)112SKJ 40475032 119.99 SGD
Shipped after 2018-06-25
114L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)114MLJ 40475041 119.99 SGD
Shipped after 2018-06-25
120L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)120SKJ 35110214 129.99 SGD
Shipped after 2018-06-25
124L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)124MLJ 40475127 129.99 SGD
Shipped after 2018-06-25
112L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)112MLJ 40475023 119.99 SGD
Shipped after 2018-06-25
116L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)116MLJ 40475066 119.99 SGD
Shipped after 2018-06-25
128L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)128SKJ 40475172 139.99 SGD
Shipped after 2018-06-25
130L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)130SKJ 35110223 139.99 SGD
Shipped after 2018-06-25
100L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)100MLJ 35110162 109.99 SGD
Shipped after 2018-06-25
100L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)100SKJ 35110171 109.99 SGD
Shipped after 2018-06-25
102L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)102MLJ 40474944 109.99 SGD
Shipped after 2018-06-25
102L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)102SKJ 40474953 109.99 SGD
Shipped after 2018-06-25
106L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)106MLJ 40474987 139.99 SGD
Shipped after 2018-06-25
106L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)106SKJ 40474996 119.99 SGD
Shipped after 2018-06-25
108L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)108SKJ 40475014 119.99 SGD
Shipped after 2018-06-25
120L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)120MLJ 35110205 129.99 SGD
Shipped after 2018-06-25
122L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)122MLJ 40475102 129.99 SGD
Shipped after 2018-06-25
122L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)122SKJ 40475111 129.99 SGD
Shipped after 2018-06-25
124L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)124SKJ 40475136 129.99 SGD
Shipped after 2018-06-25
140L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)140SKJ 35110232 149.99 SGD
Shipped after 2018-06-25
104L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)104MLJ 40474962 109.99 SGD
Shipped after 2018-06-25
108L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)108MLJ 40475005 119.99 SGD
Shipped after 2018-06-25
110L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)110MLJ 35110187 119.99 SGD
Shipped after 2018-06-25
114L 1 joint Clip joint (SKJ)   1PC 1 520RR/SM(CRNP)114SKJ 40475057 119.99 SGD
In stock
116L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)116SKJ 40475075 119.99 SGD
Shipped after 2018-06-25
118L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)118MLJ 40475084 119.99 SGD
Shipped after 2018-06-25
118L 1 joint Clip joint (SKJ)   1PC 1 520RR/SM(CRNP)118SKJ 40475093 119.99 SGD
Shipped after 2018-06-22
126L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)126MLJ 40475145 139.99 SGD
Shipped after 2018-06-25
126L 1 joint Clip joint (SKJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)126SKJ 40475154 139.99 SGD
Shipped after 2018-06-25
128L 1 joint Caulked joint (MLJ) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 520RR/SM(CRNP)128MLJ 40475163 139.99 SGD
Shipped after 2018-06-25
110L One joint Clip joint (SKJ)   1PC 1 520RR/SM(CRNP)110SKJ 35110196 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When motorcycle is driven
5
From Japan
On 2018-03-20 22:34:36
Products are very satisfied because they are made lightweight in the same size. Although it is not limited to this chain, coating is bad at the time of brand new, but it takes a lot of effort to drop the coating. (Also using a large amount of chain cleaner.) Is there any improvement plan?
This review is about item#35110196.
For motorcycles
5
From Japan
On 2015-12-12 17:15:03
Purchased for the 250 loads, cheap SFR chain was one-frame one-frame movement was bad, so buying here I ran about 1000 kilometers in the city ride touring etc. but for now it does not matter.
This review is about item#35110196.
Motocross Forest Road
5
From Japan
On 2015-11-23 20:49:54
The EK chain was used a long time ago and images with weak durability were left, but since they might switch vehicles, they are attracted to the price and purchased. It is hard to get initial grease.
This review is about item#40475057.
Forest road Touring
5
From Japan
On 2015-04-03 00:25:38
I use it with WR 250 R. I like it because it is light and has less elongation. Since you can choose the number of frames in the clip expression, you can feel free to exchange it.
This review is about item#35110196.
We are satisfied with a lightweight and inexpensive plating seal chain.
5
From Japan
On 2011-07-12 19:50:53
Clip joint of this EK chain is not in the product lineup, it is troubled because I can not purchase. (There are other manufacturers) Please treat early, please.
This review is about item#35110205.

Related Products