Buy more than* S$200* and get FREE SHIPPING

Racing Chain

5.00 (1)
Compatible Exhaust Volume (mL)
50-125
Joint
Clip joint (SPJ)
Color
gold
Accessories
1 joint
...see all>
Product Options
ADD TO CART
Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
122L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)122SPJ 40471435 -
Discontinued
[x]
126L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)126SPJ 40471453 -
Discontinued
[x]
108L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)108SPJ 40471383 -
Discontinued
[x]
128L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)128SPJ 40471462 -
Discontinued
[x]
106L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)106SPJ 40471374 -
Discontinued
[x]
124L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)124SPJ 40471444 -
Discontinued
[x]
110L   1PC 1 415RR(GPGP)110SPJ 35110257 -
Discontinued
[x]
140L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)140SPJ 35110284 -
Discontinued
[x]
100L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)100SPJ 35110241 -
Discontinued
[x]
120L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)120SPJ 35110266 -
Discontinued
[x]
130L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)130SPJ 35110275 -
Discontinued
[x]
104L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)104SPJ 40471365 -
Discontinued
[x]
112L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)112SPJ 40471392 -
Discontinued
[x]
114L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)114SPJ 40471401 -
Discontinued
[x]
68L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)68SPJ 40471347 -
Discontinued
[x]
102L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)102SPJ 40471356 -
Discontinued
[x]
116L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)116SPJ 40471417 -
Discontinued
[x]
118L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415RR(GPGP)118SPJ 40471426 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Race scene
5
From Japan
On 2014-04-10 13:15:39
It is cheaper than other places to buy in frame units. There is no doubt about the performance. It is buying.
This review is about item#40471383.

Related Products