Buy more than* S$200* and get FREE SHIPPING

Racing Chain Motocross 428SHDR, Non Seal

4.78 (9)
Joint
Clip joint (SPJ)
Color
Gold
...see all>
Product Options
ADD TO CART
Accessories Compatible Exhaust Volume (mL) Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Compatible Exhaust Volume (mL) Link Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 joint 80 to 125 108L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)108SPJ 40473876 52.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 110L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)110SPJ 35110801 53.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 112L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)112SPJ 40473885 54.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 116L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)116SPJ 40473903 55.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 118L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)118SPJ 40473912 56.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 120L   1PC 1 428SHDR(GPGP)120SPJ 35110817 56.99 SGD
In stock
1 joint 80 to 125 122L   1PC 1 428SHDR(GPGP)122SPJ 40473921 58.99 SGD
In stock
1 joint 80 to 125 134L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)134SPJ 40473973 64.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 136L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)136SPJ 40473982 67.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 138L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)138SPJ 40473991 66.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 160L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)160SPJ 40474061 76.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 100L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)100SPJ 35110792 48.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 106L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)106SPJ 40473867 51.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 126L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)126SPJ 40473946 74.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 140L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)140SPJ 35110835 67.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 144L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)144SPJ 40474016 70.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 146L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)146SPJ 40474025 71.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 148L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)148SPJ 40474034 70.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 150L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)150SPJ 40474043 71.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 102L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)102SPJ 40473842 49.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 104L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)104SPJ 40473851 50.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 114L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)114SPJ 40473894 55.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 128L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)128SPJ 40473955 64.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 142L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)142SPJ 40474007 68.99 SGD
Shipped after 2018-02-23
1 joint 80 to 125 152L *[No return] You cannot return this product. For details, see FAQ. 1PC 1 428SHDR(GPGP)152SPJ 40474052 72.99 SGD
Shipped after 2018-02-23
One joint 80 to 125 124L   1PC 1 428SHDR(GPGP)124SPJ 40473937 59.99 SGD
In stock
One joint 80 to 125 132L   1PC 1 428SHDR(GPGP)132SPJ 40473964 62.99 SGD
In stock
One joint 80 - 125 130L   1PC 1 428SHDR(GPGP)130SPJ 35110826 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
3
From Japan
On 2018-01-04 20:03:41
I used it in Minimoto. I expect it because it seems difficult to extend.
This review is about item#40473937.
Motorcycle Maintenance
5
From Japan
On 2016-10-06 22:46:07
Used for CELLO 225, because it changed sprocket, it was short for 120 genuine pictures so I made it to 124 frames here. Although I have not traveled yet, the feeling I put is good.
This review is about item#40473937.
Bike chain
5
From Japan
On 2015-12-21 07:33:17
Although it took a little delivery time, it is saved to get it cut to the desired number of frames The chain of gold is casually fashionable ... Because it is a non-seal chain, it is the point from now on how durability is afterwards.
This review is about item#40473894.
bike
5
From Japan
On 2015-10-06 14:51:18
good
This review is about item#35110826.
Circuit running on a motorcycle
5
From Japan
On 2013-12-16 23:34:43
Compared with normal, I felt friction decreased. Very satisfied, it is recommended.
This review is about item#40473964.
Used in Thailand bike and 130 L with Lahr
5
From Japan
On 2012-06-06 14:45:38
Good maintenance of non-seal is good if you maintain. The price is also cheap and more convenient than the seal chain.
This review is about item#35110817.
Chain exchange of motorcycle
5
From Japan
On 2011-10-06 00:18:07
Regarding 428SHDR (GPGP) 130SPJ, if you purchase it for a discount period, it seems that purchasing here is cheaper than purchasing it elsewhere. Since things are EK chains, there is nothing like becoming a problem first.
This review is about item#35110826.
Purchase for dirt and circuit running
5
From Japan
On 2011-07-26 02:41:29
Although the name is called QX ring, since SHDR is a nonseal chain, the O ring is not attached Also the hole of the link for weight saving in the explanation is not opened This is because the explanation of HP of Eganuma of sale origin is funny I think that it is good shopping because it is profitable because of the low price etc. even if it is based on the above
This review is about item#35110835.
Used for motocross
5
From Japan
On 2011-07-18 23:11:28
It is cheap as usual, but it is quite cheap to buy when you are 10% off! Quality is EK chain so it is outstanding durability and no problem.
This review is about item#35110826.

Related Products