NoteBuy more than* S$200* and get FREE SHIPPING

Radial Deep Groove Ball Bearings

JIS Normal Symbol
627
Inside Diameter d (phi mm)
7
Width B (mm)
7
Outside Diameter D (phi mm)
22
Material
SUJ2 or equivalent bearing steel
Type
Open type
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 627 35111501 1.72 SGD
In stock

Related Products