Buy more than* S$200* and get FREE SHIPPING

Miniature Radial Deep Groove Ball Bearings, Zz Type

4.67 (6)
...see all
Product Options
ADD TO CART
JIS Normal Symbol Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Normal Symbol Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
608 2614 1053 7 6 19 Equivalent bearing steel or SUJ2 Steel shield   1PC 1 607ZZ 36793127 1.97 SGD
In stock
- 3347 1428 9 7 24 Equivalent bearing steel or SUJ2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 609ZZ 36796487 2.03 SGD
Shipped after 2017-01-31
608ZZ 3297 1368 8 7 22 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 608ZZ 35111517 1.57 SGD
In stock
626ZZ 2614 1053 6 6 19 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 626ZZ 35111526 1.55 SGD
In stock
627ZZ 3297 1368 7 7 22 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 627ZZ 35111535 1.59 SGD
In stock
635ZZ 2614 1053 5 6 19 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 635ZZ 35111544 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Use as part of the skateboard
5
From Japan
On 2016-07-26 17:36:27
608 is using to buy many places are-used in, skateboard parts also because of this standard. Minebea's performance has been pleased to confirm that the use without inferior and Swiss bearings.
This review is about item#35111517.
overhaul
5
From Japan
On 2015-12-19 20:58:35
It is cheaper than Buhin'ya.
This review is about item#35111517.
I used to roller skate of virus (tire)
5
From Japan
On 2015-12-07 23:04:30
Bearings will use 16 to roller skating Dedicated bearing is high of, but I was able enough to use in this bearing of one-third or less of the price COSPA is the best. Next time I would like to buy a larger amount
This review is about item#35111535.
Machine maintenance of tool parts
4
From Japan
On 2015-08-14 13:58:23
Since the 22mm of the following bearing Sure 60% of Minebea was ordered I think made in Japan, but was made by Singapore. It will have the original production of NMB management, but I'm sorry. When you buy the NTN in other was displayed and made in Japan. I survive when I display my country of origin. Because it was purchased at the time of discount What was the foreign system.
This review is about item#36793127.
Repair of electric tool
5
From Japan
On 2014-11-10 22:25:57
It is Minebea's world. Of course, the world of first-class goods. No problem. Very good. In addition, it does not have to say so cheap.
This review is about item#35111535.
skateboard
4
From Japan
On 2013-06-23 15:21:04
Although slow around than the oil bearing, so maintenance-free, durable, we are satisfied. The following is, I want to also try NSK.
This review is about item#35111517.

Related Products