Buy more than* S$200* and get FREE SHIPPING

Lseries Thin Type Double-Shield Radial Ball Bearings

4.50 (6)
...see all
Product Options
ADD TO CART
JIS Normal Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Normal Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
682ZZ 2 2.3 5 SUJ2 or equivalent bearing steel Steel shield   1PC 1 L-520ZZ 35111675 3.76 SGD
Shipped after 2017-01-27
686ZZ 6 5 13 SUJ2 or equivalent bearing steel Steel shield   1PC 1 L-1360ZZ 35111605 4.17 SGD
In stock
- 4 3 8 EquivalentbearingsteelorSUJ2 Steelshield   1PC 1 L-840ZZ 35111736 4.17 SGD
In stock
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 L-2415ZZ 88201635 6.83 SGD
Shipped after 2017-01-27
- - - - - -   1PC 1 L-1470ZZ 88201617 4.60 SGD
Shipped after 2017-01-27
- 2.5 2.6 6 Equivalent bearing steel or SUJ2 -   1PC 1 L-625ZZ 35111693 4.17 SGD
Shipped after 2017-01-27
- 5 5 11 Equivalent bearing steel or SUJ2 -   1PC 1 L-1150ZZ 35111571 4.17 SGD
In stock
- 9 6 20 Equivalent bearing steel or SUJ2 -   1PC 1 L-2090KK 35111657 4.17 SGD
Shipped after 2017-01-27
- 1.5 2 4 Equivalent bearing steel or SUJ2 -   1PC 1 L-415X5ZZ 35111666 4.17 SGD
Shipped after 2017-01-27
- - - - - -   1PC 1 L-1680ZZ 88201626 2.50 SGD
In stock
- 4 4 10 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-1040X2ZZ 35111553 4.17 SGD
In stock
676ZZ 6 3 10 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-1060ZZ 35111562 4.17 SGD
In stock
- 6 4 12 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-1260ZZ 35111587 4.17 SGD
In stock
678ZZ 8 3.5 12 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 L-1280ZZ 35111596 4.17 SGD
In stock
- 8 4 14 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 L-1480ZZ 35111614 4.17 SGD
Shipped after 2017-01-30
688ZZ 8 5 16 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-1680HH 35111623 4.23 SGD
In stock
689ZZ 9 5 17 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-1790ZZ 35111632 4.17 SGD
Shipped after 2017-01-27
6800ZZ 10 7 19 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 L-1910ZZ 35111641 4.17 SGD
In stock
- 2 2.5 5 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-520ZZW52 35111684 4.17 SGD
In stock
673ZZ 3 2.5 6 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 L-630ZZ 35111702 4.17 SGD
In stock
683ZZ 3 3 7 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 L-730ZZ 35111711 3.76 SGD
In stock
674ZZ 4 2.5 7 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 L-740ZZ 35111727 4.17 SGD
In stock
684ZZ 4 4 9 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-940ZZ 35111745 4.17 SGD
In stock
- 5 3 9 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 L-950ZZ 35111754 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
D bike repair
4
From Japan
On 2015-03-19 14:39:10
Peace of mind to feel that it is the product that can be used. Convenient to have options that you can adjust the outline inner diameter by press-fitting.
This review is about item#35111657.
Upgrading
5
From Japan
On 2014-12-28 19:14:48
I think that's a good quality.
This review is about item#35111562.
Motor repair of the range hood (ventilation fan in the kitchen)
5
From Japan
On 2014-11-27 20:30:14
Apartment of range hood is to make a roar, repair estimates in the decision and try to repair also takes some time and effort raises the estimate of 50,000 yen body all exchange at 100,000 yen in the motor exchange on their own. (My possession all because it is the landlord) Indeed Monotarou is or rather hand in itchy place arrives, repair completed in the spending of a whopping 613 yen to enter the soon hand want parts. Thank you very much.
This review is about item#35111745.
For fishing reel maintenance
5
From Japan
On 2014-03-29 14:56:21
I wanted to, and can be custom Good! ♪ was
This review is about item#35111623.
Design for parts
5
From Japan
On 2014-02-26 20:56:15
Is the cost quality highest. This sounds good.
This review is about item#88201626.
Bearing of bait reel
3
From Japan
On 2013-02-22 13:21:15
Be more open was good.
This review is about item#35111754.

Related Products