Buy more than* S$200* and get FREE SHIPPING

Rseries Double-Shield Radial Ball Bearings

4.00 (2)
...see all
Product Options
ADD TO CART
JIS Normal Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Normal Symbol Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 4 10 EquivalentbearingsteelorSUJ2 Steelshield   1PC 1 R-1030ZZ 35111763 4.17 SGD
In stock
- 3.175 3.571 7.938 SUJ2 or equivalent bearing steel Steel shield   1PC 1 RI-518ZZ 35111851 -
Discontinued
[x]
- 4 4 11 EquivalentbearingsteelorSUJ2 Steelshield   1PC 1 R-1140ZZ 35111772 4.17 SGD
In stock
- 4 5 13 Equivalent bearing steel or SUJ2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R-1340HH 35111781 4.17 SGD
Shipped after 2017-01-25
- 8 6 19 Equivalent bearing steel or SUJ2 -   1PC 1 R-1980KK 35111824 4.17 SGD
In stock
- 2.5 4 8 Equivalent bearing steel or SUJ2 -   1PC 1 R-825ZZ 35111842 4.17 SGD
Shipped after 2017-01-25
695ZZ 5 4 13 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 R-1350ZZ 35111797 4.17 SGD
In stock
625ZZ 5 5 16 BEARINGS STEEL OR SUJ2 Sheet-steel shield   1PC 1 R-1650HH 35111806 4.17 SGD
In stock
6900ZZ 10 6 22 SUJ2 OR BEARING STEEL Steel plate shield   1PC 1 R-2210X3KK 35111833 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
24-hour ventilation of motor
5
From Japan
On 2014-11-12 21:04:07
The same thing is entered in hand with the original ones, it was good.
This review is about item#35111806.
Bearing of bait reel
3
From Japan
On 2013-02-22 13:22:15
Be more open was good.
This review is about item#35111763.

Related Products