Buy more than* S$200* and get FREE SHIPPING

Gas Power Generator

5.00 (2)
Caution
* Use the Honda specified cassette cylinder. (Cylinder for gas cooking stoves which displayed TOHO METAL industries, Co., Ltd.) * Use at outdoor temperature 5 ~ 40 degree C. On the characteristics of the gas, there is a case that engine does not start if outside temperature is less than 5 degree C. * Use it in outdoors with good ventilation. Do not use it Indoor. it results carbon monoxide poisoning. * Remove the cassette cylinder from the unit except in use. * Read carefully instruction manual before use. * Epoca? is different from usage of cassette cylinder which is used for pots, even it is used as fuel. There are more carbon monoxide in exhaust gas from muffler than cassette cylinder. Even in indoor or outdoor, if the place's ventilation is bad, it results carbon monoxide poisoning. * The carbon monoxide poisoning is very dangerous. * Use it outdoors at a good place of the ventilation.
Purpose
It can be utilized as power source of emergency in the case of power failure because of disaster. You can comfortably enjoy the cherry blossom viewing and picnic. You may have enough of DIY by utilizing electric tools. The astronomical observation with parent and child in the evening of summer.
Noise Level (dB(A))
81 (3/4 load) 79 over 84 (1/4 load over the rated load) * When eco throttle ON
Continuous Operating Time (h)
About 2.2 over about 1.1 (1/4 load over the rated load) * When eco throttle ON
Dry Weight (kg)
19.5
Dimensions (Length x Height x Width) (mm)
365x524x262 * when the handle Folding
Rated Output
100V over 900VA (alternating current)
Fuel
LPG (liquefied butane / specified cassette bomb)
Capacity (g)
Fuel / 500 (cassette gas two of capacity)
Control Method
Inverter type
Operating Temperature Range (deg C)
5-40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EU9iGBJNT 02637556 1,489.90 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Power outage work Outlet, when the work place is far from the distribution board
5
From Japan
On 2014-09-19 16:43:56
Compact, easy to carry, good design. It would be even better if we could reduce the weight.
This review is about item#02637556.
Power supply for outdoor event
5
From Japan
On 2013-07-17 20:58:58
It is quiet and easy to handle as it is a gas cylinder. Ideal if there is a little more power.
This review is about item#35112323.

Related Products