Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Blade Length (mm) Cutting Width (mm) Plate Thickness (mm) Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Cutting Width (mm) Plate Thickness (mm) Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270, 270 1.10, 1.1 0.80, 0.8 2.40, 2.4 Green, Green 1PC 1 15024 10232862 28.99 SGD
In stock
210, 210 1.10, 1.10 0.80, 0.80 2.30, 2.30 Red, Red 1PC 1 15022 10232844 27.99 SGD
Shipped after 2018-04-27
240, 240 1.10, 1.10 0.80, 0.80 2.40, 2.40 yellow, Yellow 1PC 1 15023 10232853 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Logging and pruning of garden trees
5
From Japan
On 2018-03-27 21:50:07
Even live trees can be lightly cut with a little thick trunk. Just because the cutting edge is sharp, carelessly is necessary because if you inadvertently touch it during work you will cut your hands through gloves.
This review is about item#10232853.
Send it with other package up to the place to work
5
From Japan
On 2016-10-30 18:28:52
Send it along with other work tools to the work place. I chose it according to the box size. In ordinary saws you can not use it with the exposure and length of the cutlery. I chose it because of the availability of the blade.
This review is about item#10232862.
For pruning of garden trees
5
From Japan
On 2015-04-16 14:37:39
It is better to change the angle of the cutting edge. It can be used stably with both hands.
This review is about item#10232862.

Related Products