Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Impact Wrench

4.60 (5)
Purpose
For automobile tyre replacement. For general work bolt removal For bolt removal in construction work
Adaptive Bolt Size
M16
Air Intake
PT1/4
Body Dimensions (Width x Depth x Height) (mm)
166.5x60x170
Air Hose Inside Diameter (phi mm)
10
Working Pressure (MPa)
0.62
Air Consumption (L/min)
127.5 (Max.)
Square Drive (mm)
12.7 (With a pin hole)
Body Weight (kg)
1.2 (Except for socket and coupler)
No Load Rotation Speed (min-1[r.p.m])
10000
Maximum Torque (N m)
470
TRUSCO Part Number
390-4288
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AI4160 35112332 319.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Removal of automobile parts
4
From Japan
On 2017-12-07 18:35:01
The body was very light and movement was smooth. I am very satisfied.
This review is about item#35112332.
Tightening the nut of the chipper machine
5
From Japan
On 2014-05-16 14:44:42
It was nice to have a more compact and torque than I thought
This review is about item#35112332.
Tire exchange
4
From Japan
On 2014-04-01 00:53:16
It is light, easy to handle, hand grip is also good. I want a little more power.
This review is about item#35112332.
Tire exchange
5
From Japan
On 2013-05-16 09:08:12
Lightweight, compact and easy to use.
This review is about item#35112332.
Tire exchange
5
From Japan
On 2013-05-13 15:28:09
Lightweight, compact and easy to use.
This review is about item#35112332.

Related Products