Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet monkey PRO (flexible type)

4.20 (5)
Purpose
Ideal for working in narrow spaces such as automotive engine compartment., Ideal for working in narrow spaces such as automotive engine compartment.
Material
Chromium vanadium steel
...see all>
Product Options
ADD TO CART
Mouth Width (mm) Overall Length x Width x Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width (mm) Overall Length x Width x Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 (Maximum) 240x 68x15 297 1PC 1 RMP-200 35112341 50.99 SGD
Shipped after 2018-06-25
40 (Maximum) 292x87x16 509 1PC 1 RMP-250 35112357 58.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Let's work at the machine room of the boiler at work.
5
From Japan
On 2016-06-26 17:09:45
Narrow part, oblique part, it is nice.
This review is about item#35112357.
Equipment adjuster adjustment etc.
1
From Japan
On 2015-06-02 22:30:01
Neck angle lock is loose, it moves during use. I do not know if it is such an initial malfunction. It was not used at all, the head swing It was still good if it was a pear yesterday, a mistake in selection.
This review is about item#35112341.
Tightening in a narrow place
5
From Japan
On 2014-01-24 18:36:15
It is very convenient.
This review is about item#35112341.
Equipment piping etc.
5
From Japan
On 2012-11-21 22:36:37
This is a good thing. It will gradually become sweeter if you try to rotate in a hurry, because it is not so. Even if you turn it slowly it's faster than ever monkey and it's easier than ever. I possess both 200 and 250, but if it is 250, it will be pretty heavy. Above all, the design is cool.
This review is about item#35112341.
Ironworking work
5
From Japan
On 2011-02-17 22:55:10
Ratchet attachment is convenient. The angle of the hand is also changed and the highest. However, I need a little accustomed. If you are dissatisfied, you can use it as a normal monkey and I was happy to buy it.
This review is about item#35112341.

Related Products